!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Combination Padlock Type
Combination Type
Control Key Registration Required ?
Control Key Code ?
Compatible with Manufacturer Part Number
Shackle Material ?
Shackle Type ?
Lock Body Material
Lock Body Colour
Dial Colour
Dial Location
Vertical Shackle Clearance
Horizontal Shackle Clearance
Shackle Diameter
Lock Body Shape
Body Height
Body Width
Body Diameter
Body Thickness
Lock Body Finish
TSA Approved ?
Number of Locks in Pack
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Combination Padlocks

Combination padlocks restrict access to property and are opened by turning a dial or using a scrolling mechanism. They don't require users to keep track of a key. Combination padlocks are commonly used in schools, gyms, and health clubs to protect private property.

https://catalogue.grainger.ca/?hybris=true

 129  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ABUS
  • COMBINATION PADLOCK, RESETTABLE, 3-DIAL, BLUE, SHACKLE 23/64 X 7/8 IN, 9/64 IN DIA, ALUMINUM/STEEL
  • Item # ABS145/20BLU
  • Mfr. Model # 145/20BLU
  • EHC: EHC :
  • This resettable combination padlock has a high-quality blue anodized aluminum body and a solid chrome-plated steel shackle. It is strong and lightweight, with the shackle measuring 23/64 x 7/8 inches and 9/64 inches in diameter. The body thickness is 15 millimetres and the width is 31.5 millimetres, with the three dials located on the side.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ABUS
  • COMBINATION PADLOCK, RESETTABLE, 3-DIAL, ORANGE, 3/4 IN WIDTH, ALUMINUM/STEEL
  • Item # ABS145/20ORJ
  • Mfr. Model # 145/20ORJ
  • EHC: EHC :
  • This resettable combination padlock has a high-quality orange anodized aluminum body and a solid chrome-plated steel shackle. It is strong and lightweight, with the body measuring 3/4 inches in width. It has three dials located on the side.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ABUS
  • COMBINATION PADLOCK, RESETTABLE, 3-DIAL, SILVER/TITANIUM, 3/4 IN WIDTH, ALUMINIM/STEEL
  • Item # ABS145/20GRY
  • Mfr. Model # 145/20GRY
  • EHC: EHC :
  • This resettable combination padlock has a 3/4-inch wide high-quality anodized aluminum body and a solid chrome-plated steel shackle. It comes in silver or titanium grey. With three dials located on the side, this padlock is strong and lightweight.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MASTER LOCK
  • COMBINATION PADLOCK, ANTI SHIM W/BLOCKGUARD, SHACKLE 3/4 IN, STAINLESS/HARDENED STEEL
  • Item # MST1525V77
  • Mfr. Model # 1525V77
  • EHC: EHC :
  • This three-digit combination padlock has a 1 7/8-inch wide stainless steel body and a 3/4-inch high hardened steel shackle. It features BlockGuard anti-shim technology and registered key control supervisory access. This single, front dial padlock features BLOCKGUARD. The control key is sold separately.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list