PADLOCK BS COMB 2IN 2-1/4IN SHACKLE
PADLOCK BS COMB 2IN 2-1/4IN SHACKLE
MASTER LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Resettable combination brass lock, 2 inch body width, 15/16 inch body thickness, 2 1/4 inch shackle height, 1 inch shackle width, 5/16 inch shackle diameter.
Technical Specs
Item Combination Padlock
Lock Body Colour Gold
Body Height 1 1/2 in
Body Thickness 15/16 in
Shackle Type Long Shackle
Shackle Shape Rounded
Dial Colour Gold
Combination Padlock Type Scrolling Combination Padlocks
Number of Bumpers 0
Includes Lock Cover No
TSA Approved No
Horizontal Shackle Clearance 1 in
Number of Locks in Pack 1
Environment Both
Lock Body Material Brass
Lock Body Shape Rectangular
Body Width 2 in
Control Key Included No
Shackle Material Hardened Steel
Shackle Diameter 5/16 in
Dial Location Bottom
Combination Type Resettable
Combination Style Scrolling
Number of Pins 0
Vertical Shackle Clearance 2 1/4 in
Control Key Registration Required No
Combination Alike No
Features Set-Your-Own 4-digit Combination
Country of Origin China
(subject to change)
Alternate Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.67
/ EACH
Related Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.93
/ EACH