!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION PADLOCK, ANTI SHIM W/BLOCKGUARD, SHACKLE 3/4 IN, STAINLESS/HARDENED STEEL

COMBINATION PADLOCK, ANTI SHIM W/BLOCKGUARD, SHACKLE 3/4 IN, STAINLESS/HARDENED STEEL

MASTER LOCK

COMBINATION PADLOCK, ANTI SHIM W/BLOCKGUARD, SHACKLE 3/4 IN, STAINLESS/HARDENED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION PADLOCK, ANTI SHIM W/BLOCKGUARD, SHACKLE 3/4 IN, STAINLESS/HARDENED STEEL

COMBINATION PADLOCK, ANTI SHIM W/BLOCKGUARD, SHACKLE 3/4 IN, STAINLESS/HARDENED STEEL

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MST1525V77
  • Mfr. Model # 1525V77
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

This three-digit combination padlock has a 1 7/8-inch wide stainless steel body and a 3/4-inch high hardened steel shackle. It features BlockGuard anti-shim technology and registered key control supervisory access. This single, front dial padlock features BLOCKGUARD. The control key is sold separately.

Technical Specs

  • ItemCombination Padlock
  • Shackle MaterialHardened Steel
  • Dial LocationFront
  • Body Width 1-7/8"
  • Shackle Diameter 9/32
  • Control Key Registration Required Yes
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories