!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION PADLOCK, RESETTABLE, 3-DIAL, ORANGE, 3/4 IN WIDTH, ALUMINUM/STEEL

COMBINATION PADLOCK, RESETTABLE, 3-DIAL, ORANGE, 3/4 IN WIDTH, ALUMINUM/STEEL

ABUS

COMBINATION PADLOCK, RESETTABLE, 3-DIAL, ORANGE, 3/4 IN WIDTH, ALUMINUM/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION PADLOCK, RESETTABLE, 3-DIAL, ORANGE, 3/4 IN WIDTH, ALUMINUM/STEEL

COMBINATION PADLOCK, RESETTABLE, 3-DIAL, ORANGE, 3/4 IN WIDTH, ALUMINUM/STEEL

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABS145/20ORJ
  • Mfr. Model # 145/20ORJ
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This resettable combination padlock has a high-quality orange anodized aluminum body and a solid chrome-plated steel shackle. It is strong and lightweight, with the body measuring 3/4 inches in width. It has three dials located on the side.

Technical Specs

  • ItemCombination Padlock
  • Lock Body ColourOrange
  • Body Height52.5 mm
  • Series145
  • Shackle TypeStandard Shackle
  • Combination Padlock TypeLuggage
  • Combination StyleScrolling
  • Horizontal Shackle Clearance9 mm
  • Combination AlikeNot Combination Alike
  • Lock Body Material Aluminum
  • Lock Body Finish Anodized
  • Body Width 3/4 in
  • Control Key Included Control Key Not Included
  • Shackle Diameter 3 mm
  • Combination Type Resettable
  • Vertical Shackle Clearance 22 mm
  • Control Key Registration Required Registration Not Required
  • Features Handy Operation Without Key, High Value of Recognition by Intensive Colours, Individually Resettable 4-Digit Code, Low Weight
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list