!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Maximum Wire Size
Minimum Wire Size
Maximum Operating Temperature
Maximum Voltage
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Closed-End Crimp Wire Connectors

Closed-end crimp wire connectors create permanent connections between one or more wires using crimping tools to extend or cap off live connections. Also known as wire joints, they have compact sizes ideal for confined spaces such as outlets, lighting fixtures, and machinery. They have an opening on the bottom side of their shell body where the stripped, twisted-together conductors insert, and an internal, beveled metal sleeve that compresses with a crimping tool to hold and splice the conductors.

https://catalogue.grainger.ca/?hybris=true

 11  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • IDEAL
  • CLOSED-END CRIMP WIRE CONNECTOR, NYLON, 100 PK
  • Item # WWG6LU60
  • Mfr. Model # 30-247G
  • EHC: EHC :
  • This closed-end crimp connector has an operating temperature of 221 Degrees F. It measures 0.82 inch L. This closed-end crimp connector meets the standards for CSA and UL. It is clear. This closed-end crimp connector features: in the butt splice connector, the wires are butted together and crimped at each end of the splice.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • CLOSED-END CRIMP CONNECTOR, NYLON, 100 PK
  • Item # GGE4FRH1
  • Mfr. Model # 4FRH1
  • EHC: EHC :
  • Crimp terminal, closed end connectors, length 0.598 in, wire range 22-16 AWG, colour natural, insulation type nylon, connector width 0.197 in, thickness 0.2 In, barrel inside dia 0.091 in, barrel length 0.276 in, max voltage 300V, max temp 221 F, copper, standards UL/CUL, package quantity 100

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 93
  • PICO
  • CLOSED-END WIRE CRIMP CONNECTOR, 300 VOLT, CLEAR, 18 - 22 AWG, NYLON INSULATED
  • Item # PIC1166M
  • Mfr. Model # 1166-M
  • EHC: EHC :
  • This nylon-insulated closed-end wire crimp connector is clear coloured and is designed to combine 18 to 22 AWG wire. It has a maximum voltage of 300 volts and can withstand temperatures up to 105 Degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IDEAL
  • CLOSED-END CRIMP WIRE CONNECTOR, NYLON, 100 PK
  • Item # WWG6LU61
  • Mfr. Model # 30-248G
  • EHC: EHC :
  • This closed-end crimp connector has an operating temperature of 221 Degrees F. It measures 1.05 inch L. This closed-end crimp connector meets the standards for CSA and UL. It is clear. This closed-end crimp connector features: in the butt splice connector, the wires are butted together and crimped at each end of the splice.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IDEAL
  • CLOSED-END CRIMP CONNECTOR, NYLON, 22 AWG TO 18 AWG WIRE SIZE RANGE, 1,000 PK
  • Item # WWG6YH44
  • Mfr. Model # 30-146
  • EHC: EHC :
  • This closed-end crimp connector has an operating temperature of 221 Degrees F. It measures 0.73 inch L. This closed-end crimp connector meets the standards for CSA C22.2 #188, UL 486C. It has a nickel finish, is clear, and has 22 AWG minimum wire size to 18 AWG maximum wire size. This closed-end crimp connector features: flared skirt protects against turned-back strands.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • CLOSED END CONNECTOR,12-10 GA,PK15
  • Item # GRO84-3582
  • Mfr. Model # 84-3582
  • EHC: EHC :
  • Vinyl insulated specialty terminals. Closed end connectors. Yellow colour. Wire range 12 - 10 AWG. Package quantity 15.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IDEAL
  • CLOSED-END CRIMP CONNECTOR, NYLON, 16 AWG TO 12 AWG WIRE SIZE RANGE, 1,000 PK
  • Item # WWG6YH46
  • Mfr. Model # 30-148
  • EHC: EHC :
  • This closed-end crimp connector has an operating temperature of 221 Degrees F. It measures 0.75 inch L. This closed-end crimp connector meets the standards for CSA, UL. It has a nickel finish, is clear, and has 16 AWG minimum wire size to 12 AWG maximum wire size. This closed-end crimp connector features: compact design fits easily into tight locations, flared skirt protects against turned-back strands.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • CONNECTOR CLOSED END 2-16GA 15/PK
  • Item # GRO84-3182
  • Mfr. Model # 84-3182
  • EHC: EHC :
  • Vinyl insulated specialty terminals. Closed end connectors. Red colour. Wire range 22 - 16 AWG. Package quantity 15.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • CONNECTOR CLOSED END 2-12GA 15/PK
  • Item # GRO84-3382
  • Mfr. Model # 84-3382
  • EHC: EHC :
  • Vinyl insulated specialty terminals. Closed end connectors. Blue colour. Wire range 16 - 14 AWG. Package quantity 15.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IDEAL
  • CLOSED-END CRIMP CONNECTOR, NYLON, 1,000 PK
  • Item # WWG6YH45
  • Mfr. Model # 30-147
  • EHC: EHC :
  • This closed-end crimp connector has an operating temperature of 221 Degrees F. It measures 1.07 inch L. This closed-end crimp connector meets the standards for CSA C22.2 #188, UL 486C. It has a nickel finish, and is clear. This closed-end crimp connector features: the compact design fits in tight spaces, with a flared skirt which protects against turned-back strands.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list