!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLOSED-END WIRE CRIMP CONNECTOR, 300 VOLT, CLEAR, 18 - 22 AWG, NYLON INSULATED

CLOSED-END WIRE CRIMP CONNECTOR, 300 VOLT, CLEAR, 18 - 22 AWG, NYLON INSULATED

PICO

CLOSED-END WIRE CRIMP CONNECTOR, 300 VOLT, CLEAR, 18 - 22 AWG, NYLON INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLOSED-END WIRE CRIMP CONNECTOR, 300 VOLT, CLEAR, 18 - 22 AWG, NYLON INSULATED

CLOSED-END WIRE CRIMP CONNECTOR, 300 VOLT, CLEAR, 18 - 22 AWG, NYLON INSULATED

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $132.09 / pkg. of 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC1166M
  • Mfr. Model # 1166-M
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.555 lbs

Product Details

This nylon-insulated closed-end wire crimp connector is clear coloured and is designed to combine 18 to 22 AWG wire. It has a maximum voltage of 300 volts and can withstand temperatures up to 105 Degrees C.

Technical Specs

  • ItemClosed-End Wire Connector
  • Insulation MaterialNylon
  • Maximum Voltage300V
  • StandardsRoHS
  • Maximum Wire Size22 AWG
  • Termination StyleCrimp
  • Colour Clear
  • Maximum Operating Temperature 221 Degrees F
  • RoHS Compliant Yes
  • For Wire Type Stranded Wire
  • Minimum Wire Size 18 AWG
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list