!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLOSED-END CRIMP CONNECTOR, NYLON, 22 AWG TO 18 AWG WIRE SIZE RANGE, 1,000 PK

CLOSED-END CRIMP CONNECTOR, NYLON, 22 AWG TO 18 AWG WIRE SIZE RANGE, 1,000 PK

IDEAL

CLOSED-END CRIMP CONNECTOR, NYLON, 22 AWG TO 18 AWG WIRE SIZE RANGE, 1,000 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLOSED-END CRIMP CONNECTOR, NYLON, 22 AWG TO 18 AWG WIRE SIZE RANGE, 1,000 PK

CLOSED-END CRIMP CONNECTOR, NYLON, 22 AWG TO 18 AWG WIRE SIZE RANGE, 1,000 PK

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $262.62 / PACKAGE of 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6YH44
  • Mfr. Model # 30-146
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

This closed-end crimp connector has an operating temperature of 221 Degrees F. It measures 0.73 inch L. This closed-end crimp connector meets the standards for CSA C22.2 #188, UL 486C. It has a nickel finish, is clear, and has 22 AWG minimum wire size to 18 AWG maximum wire size. This closed-end crimp connector features: flared skirt protects against turned-back strands.

Technical Specs

  • ItemClosed-End Crimp Connector
  • Insulation MaterialNylon
  • Maximum Voltage600V AC
  • Maximum Wire Combination(5) 18 AWG
  • Contact MaterialSteel
  • StandardsCSA C22.2 #188 Certified, UL 486C Listed
  • Maximum Wire Size18 AWG
  • Overall Length0.73 in
  • Termination StyleCrimp
  • Colour Clear
  • Maximum Operating Temperature 221 Degrees F
  • Minimum Wire Combination (2) 22 AWG
  • Contact Finish Nickel
  • RoHS Compliant No
  • For Wire Type Stranded Wire
  • Minimum Wire Size 22 AWG
  • Special Features Flared Skirt Protects Against Turned-Back Strands
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list