!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLOSED-END CRIMP CONNECTOR, NYLON, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK

CLOSED-END CRIMP CONNECTOR, NYLON, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK

POWER FIRST

CLOSED-END CRIMP CONNECTOR, NYLON, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLOSED-END CRIMP CONNECTOR, NYLON, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK

CLOSED-END CRIMP CONNECTOR, NYLON, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.19 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4FRJ3
  • Mfr. Model # 4FRJ3
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 93
  • Shipping Weight 0.14 lbs

Product Details

Closed end connector, colour natural, minimum wire size 14 AWG, maximum wire size 22 AWG, 300 voltage, standards UL/CUL, package quantity 50

Technical Specs

  • ItemClosed-End Crimp Connector
  • Insulation MaterialNylon
  • Maximum Voltage600V
  • Maximum Wire Combination(1) 18 AWG, (1) 22 AWG, (3) 20 AWG
  • Contact MaterialCopper
  • StandardsUL/cUL Listed E96029
  • Compatible Installation Tool Model Number24C968 with DIE-1309
  • Maximum Wire Size10 AWG
  • Overall Length0.7 in
  • Special FeaturesEasy Installation
  • Termination StyleCrimp
  • Colour Clear
  • Maximum Operating Temperature 221 Degrees F
  • Minimum Wire Combination (2) 14 AWG
  • Contact Finish Tin
  • RoHS Compliant Yes
  • Barrel Inside Diameter 0.16 in
  • For Wire Type Copper Wire
  • Minimum Wire Size 12 AWG
  • Seam Style Seamless
  • Strip Length 1/2 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list