Product ITEM is unavailable. See products from the same category below.
Cleanroom & Critical Area Dry Wipes
Cleanroom and critical area dry wipes are used to wipe away surface contamination in hospitals and laboratories. They are commonly used in controlled scientific environments that have low levels of pollutants like dust, airborne microbes, and chemical vapours. Low-lint wipes won't leave fibres behind.
This white Kimwipes series dry wipe is made of Ply tissue, features anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs), each wiper is 14.7 inch x 16.6 inch and useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces, Kimberly Clark Kimwipes features one-at-a-time dispensing for minimized waste, Kimtech science wipes easily wipe up liquids, dust and tiny particles and are designed for delicate tasks.
This white Kimwipes series dry wipe is made of Ply tissue, features anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs), each wiper is 14.7 inch x 16.6 inch and useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces, Kimberly Clark Kimwipes features one-at-a-time dispensing for minimized waste, Kimtech science wipes easily wipe up liquids, dust and tiny particles and are designed for delicate tasks.
This white Kimtech Science Kimwipes series dry wipe is made of Ply tissue, features anti-static dispensing system reduces lint and electrostatic discharge.
This white Kimtech Science Kimwipes series dry wipe is made of Ply tissue, features anti-static dispensing system reduces lint and electrostatic discharge.
This white Kimwipes series dry wipe is made of 2-ply tissue, features anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs), each wiper is 14.7 inch x 16.6 inch and useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces, Kimberly Clark Kimwipes features one-at-a-time dispensing for minimized waste, Kimtech science wipes easily wipe up liquids, dust and tiny particles and are designed for delicate tasks.
This white Kimwipes series dry wipe is made of 2-ply tissue, features anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs), each wiper is 14.7 inch x 16.6 inch and useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces, Kimberly Clark Kimwipes features one-at-a-time dispensing for minimized waste, Kimtech science wipes easily wipe up liquids, dust and tiny particles and are designed for delicate tasks.
This white Kimtech Science Kimwipes series dry wipe is made of 3-ply tissue, features anti-static dispensing system reduces lint and electrostatic discharge.
This white Kimtech Science Kimwipes series dry wipe is made of 3-ply tissue, features anti-static dispensing system reduces lint and electrostatic discharge.
This white Kimtech Science Kimwipes series dry wipe is made of 2-ply tissue, features anti-static dispensing system reduces lint and electrostatic discharge.
This white Kimtech Science Kimwipes series dry wipe is made of 2-ply tissue, features anti-static dispensing system reduces lint and electrostatic discharge.
This white Kimtech Science Precision Wipes series dry wipe is made of Ply tissue, features Kimtech science precision wipes have anti-static dispensing, pop-up box format delivers reliable one-at-a-time dispensing and portability, the box is coated to help keep wipers protected, clean and dry, these affordable wipers versatile for a variety of general cleaning and polishing tasks.
This white Kimtech Science Precision Wipes series dry wipe is made of Ply tissue, features Kimtech science precision wipes have anti-static dispensing, pop-up box format delivers reliable one-at-a-time dispensing and portability, the box is coated to help keep wipers protected, clean and dry, these affordable wipers versatile for a variety of general cleaning and polishing tasks.
This white Kimtech Pure W4 series dry wipe is made of meltblown, features ideal for use in high-tech, biotechnology, pharmaceutical and medical device industries, Kimtech dry cleanroom wipes are anti-static, low lint for environments where inch lint-free inch standards are important, the wipers are double bagged for an extra layer of protection inch sensitive environments, these disposable wipers are certified for iso class 4 and higher clean rooms.
This white Kimtech Pure W4 series dry wipe is made of meltblown, features ideal for use in high-tech, biotechnology, pharmaceutical and medical device industries, Kimtech dry cleanroom wipes are anti-static, low lint for environments where inch lint-free inch standards are important, the wipers are double bagged for an extra layer of protection inch sensitive environments, these disposable wipers are certified for iso class 4 and higher clean rooms.
This white Kimwipes series dry wipe is made of Ply tissue, features anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs), each wiper is 4.4 inch x 8.4 inch and useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces, Kimberly Clark Kimwipes features one-at-a-time dispensing for minimized waste, Kimtech science wipes easily wipe up liquids, dust and tiny particles and are designed for delicate tasks.
This white Kimwipes series dry wipe is made of Ply tissue, features anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs), each wiper is 4.4 inch x 8.4 inch and useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces, Kimberly Clark Kimwipes features one-at-a-time dispensing for minimized waste, Kimtech science wipes easily wipe up liquids, dust and tiny particles and are designed for delicate tasks.
This white Kimtech Pure W5 series dry wipe is made of spunlace, features continuous filament rayon/polyester spunlace blend for a cloth-like feel, double bagged with case liner, high water absorbency rate, plus excellent capacity and absorption efficiency, these disposable wipers are recommended for iso class 5 and higher clean rooms.
This white Kimtech Pure W5 series dry wipe is made of spunlace, features continuous filament rayon/polyester spunlace blend for a cloth-like feel, double bagged with case liner, high water absorbency rate, plus excellent capacity and absorption efficiency, these disposable wipers are recommended for iso class 5 and higher clean rooms.
This white dry wipe is made of polyester knit, features highly absorbent pure polyester knit fabric wipes are laser cut to reduce particles, sealed edges prevent scratches.
This white dry wipe is made of polyester knit, features highly absorbent pure polyester knit fabric wipes are laser cut to reduce particles, sealed edges prevent scratches.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.