This white Kimwipes series dry wipe is made of Ply tissue, features anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs), each wiper is 14.7 inch x 16.6 inch and useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces, Kimberly Clark Kimwipes features one-at-a-time dispensing for minimized waste, Kimtech science wipes easily wipe up liquids, dust and tiny particles and are designed for delicate tasks.
Technical Specs
ItemDry Wipe
Dispensing FormDispenser Box
ColourWhite
Material1-Ply Tissue
Sheet Length16 1/2 in
Number of Sheets140
Self-Dispensing PackageSelf-Dispensing Package
Sheet Size14 3/4 in x 16 1/2 in
Wipe TypeDelicate Task Wipe
Product SeriesKimtech Science Kimwipes
Minimum Cleanroom StandardsNone
Lint LevelLow Lint
Sheet Width14 1/2 in
Ply1
FeaturesAnti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs), Each wiper is 14.7 in x 16.6 in and useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces, Kimberly Clark Kimwipes features one-at-a-time dispensing for minimized waste, Kimtech Science Wipes easily wipe up liquids, dust and tiny particles and are designed for delicate tasks
Country of OriginUnited States
(subject to change)