!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRY WIPE, DISPENSER BOX, KIMTECH SCIENCE KIMWIPES, 286 SHEETS, 60 PK

DRY WIPE, DISPENSER BOX, KIMTECH SCIENCE KIMWIPES, 286 SHEETS, 60 PK

KIMTECH

DRY WIPE, DISPENSER BOX, KIMTECH SCIENCE KIMWIPES, 286 SHEETS, 60 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRY WIPE, DISPENSER BOX, KIMTECH SCIENCE KIMWIPES, 286 SHEETS, 60 PK

DRY WIPE, DISPENSER BOX, KIMTECH SCIENCE KIMWIPES, 286 SHEETS, 60 PK

KIMTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $377.71 / CASE of 60

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB34155
  • Mfr. Model # 34155
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.95 lbs

Product Details

DRY WIPE, DISPENSER BOX, KIMTECH SCIENCE KIMWIPES, 286 SHEETS, 60 PK

Technical Specs

  • ItemDry Wipe
  • Dispensing FormDispenser Box
  • ColourWhite
  • Material1-Ply Tissue
  • Sheet Length8 1/4 in
  • Number of Sheets286
  • Self-Dispensing PackageSelf-Dispensing Package
  • Sheet Size4 1/2 in x 8 1/4 in
  • Wipe Type Delicate Task Wipe
  • Product Series Kimtech Science Kimwipes
  • Minimum Cleanroom Standards None
  • Lint Level Low Lint
  • Sheet Width 4 1/2 in
  • Ply 1
  • Features Anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs), Each wiper is 4.4 in x 8.4 in and useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces, Kimberly Clark Kimwipes features one-at-a-time dispensing for minimized waste, Kimtech Science Wipes easily wipe up liquids, dust and tiny particles and are designed for delicate tasks
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list