Product ITEM is unavailable. See products from the same category below.
Chemical- & Impact-Resistant Gloves
Chemical- and impact-resistant gloves have a polymer on the outside of the glove to protect against chemicals and hazardous liquids and have plastic or rubber bumpers on the back of the hand to protect against injury caused by falling objects or heavy impact. Impact-resistant gloves meet ANSI or CE standards to indicate the level of protection provided. ANSI/ISEA tests impact to the knuckles and fingers on a scale of 1 to 3, with higher levels indicating greater protection. CE-rated gloves test impact to the knuckles only and are given a pass/fail grade. Gloves with higher levels of protection are generally thicker than gloves with lower levels of protection. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.
These coated MCR Safety gloves are orange and have a PVC coating with a sandy finish. The coating covers the full glove. This pair of gloves has abrasion level four and is available in size small.
These coated MCR Safety gloves are orange and have a PVC coating with a sandy finish. The coating covers the full glove. This pair of gloves has abrasion level four and is available in size small.
These coated MCR Safety gloves are orange and have a PVC coating with a sandy finish. The coating covers the full glove. This pair of gloves has abrasion level four and is available in size large.
These coated MCR Safety gloves are orange and have a PVC coating with a sandy finish. The coating covers the full glove. This pair of gloves has abrasion level four and is available in size large.
These coated MCR Safety gloves are orange and have a PVC coating with a sandy finish. The coating covers the full glove. This pair of gloves has abrasion level four and is available in size medium.
These coated MCR Safety gloves are orange and have a PVC coating with a sandy finish. The coating covers the full glove. This pair of gloves has abrasion level four and is available in size medium.
These coated MCR Safety gloves are orange and have a PVC coating with a sandy finish. The coating covers the full glove. This pair of gloves has abrasion level four and is available in size XX-large.
These coated MCR Safety gloves are orange and have a PVC coating with a sandy finish. The coating covers the full glove. This pair of gloves has abrasion level four and is available in size XX-large.
These coated MCR Safety gloves are orange and have a PVC coating with a sandy finish. The coating covers the full glove. This pair of gloves has abrasion level four and is available in size X-large.
These coated MCR Safety gloves are orange and have a PVC coating with a sandy finish. The coating covers the full glove. This pair of gloves has abrasion level four and is available in size X-large.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.