!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, MCR SAFETY, SANDY FINISH, ABS LEVEL 4, FULL, S, ORANGE, PVC

GLOVES, COATED, MCR SAFETY, SANDY FINISH, ABS LEVEL 4, FULL, S, ORANGE, PVC

MCR SAFETY

GLOVES, COATED, MCR SAFETY, SANDY FINISH, ABS LEVEL 4, FULL, S, ORANGE, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, MCR SAFETY, SANDY FINISH, ABS LEVEL 4, FULL, S, ORANGE, PVC

GLOVES, COATED, MCR SAFETY, SANDY FINISH, ABS LEVEL 4, FULL, S, ORANGE, PVC

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.01 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFN2658HVOS
  • Mfr. Model # N2658HVOS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.785 lbs

Product Details

These coated MCR Safety gloves are orange and have a PVC coating with a sandy finish. The coating covers the full glove. This pair of gloves has abrasion level four and is available in size small.

Technical Specs

  • ItemChemical Resistant Gloves
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Impact Level1
  • Anti-StaticNo
  • ColourOrange
  • Dual LayerYes
  • Glove Coating ColourOrange
  • Glove Coating FinishSandy
  • Glove ConstructionSeamless Knit
  • Glove Length14 in
  • Glove MaterialsPVC
  • Glove SizeS
  • Glove Thickness15 ga
  • Max. Temp.176 Degrees F
  • Silicone-FreeNo
  • Supported / UnsupportedSupported
  • Glove SizesS/7
  • Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant
  • ANSI/ISEA Cut Level Not Tested
  • ANSI/ISEA Puncture Level 2
  • Biodegradable Non-Biodegradable
  • Cuff Style Gauntlet
  • EN ISO 374 Chemical Rating Type A - JKLMPT
  • Glove Coating Coverage Palm and Fingers
  • Glove Colour Family Orange
  • Glove Hand Style Left and Right
  • Glove Liner Material Nylon
  • Glove Performance General Purpose
  • Glove Texture Grain
  • Latex-Free No
  • Series N2658HVO
  • Standards ASTM F1060 - 18, ANSI/ISEA 105:2016, ANSI/ISEA 138 Impact
  • Touchscreen Compatible Yes
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list