GLOVES, COATED, MCR SAFETY, SANDY FINISH, ABS LEVEL 4, FULL, XXL, ORANGE, PVC 
				GLOVES, COATED, MCR SAFETY, SANDY FINISH, ABS LEVEL 4, FULL, XXL, ORANGE, PVC 
				
				
					
					MCR SAFETY 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		These coated MCR Safety gloves are orange and have a PVC coating with a sandy finish. The coating covers the full glove. This pair of gloves has abrasion level four and is available in size XX-large.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Chemical Resistant Gloves  
						
					
				
					
						
							ANSI/ISEA Abrasion Level 4  
						
					
				
					
						
							ANSI/ISEA Impact Level 1  
						
					
				
					
						
							Anti-Static No  
						
					
				
					
						
							Colour Orange  
						
					
				
					
						
							Dual Layer Yes  
						
					
				
					
						
							Glove Coating Colour Orange  
						
					
				
					
						
							Glove Coating Finish Sandy  
						
					
				
					
						
							Glove Construction Seamless Knit  
						
					
				
					
						
							Glove Length 14 in  
						
					
				
					
						
							Glove Materials PVC  
						
					
				
					
						
							Glove Size 2XL  
						
					
				
					
						
							Glove Thickness 15 ga  
						
					
				
					
						
							Max. Temp. 176  Degrees F  
						
					
				
					
						
							Silicone-Free No  
						
					
				
					
						
							Supported / Unsupported Supported  
						
					
				
					
						
							Glove Sizes 2XL/11  
						
					
				
			 
			
			
				
					
						
							Additional Hazard Protection  Abrasion-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant  
						
					
				
					
						
							ANSI/ISEA Cut Level  Not Tested  
						
					
				
					
						
							ANSI/ISEA Puncture Level  2  
						
					
				
					
						
							Biodegradable  Non-Biodegradable  
						
					
				
					
						
							Cuff Style  Gauntlet  
						
					
				
					
						
							EN ISO 374 Chemical Rating  Type A - JKLMPT  
						
					
				
					
						
							Glove Coating Coverage  Palm and Fingers  
						
					
				
					
						
							Glove Colour Family  Orange  
						
					
				
					
						
							Glove Hand Style  Left and Right  
						
					
				
					
						
							Glove Liner Material  Nylon  
						
					
				
					
						
							Glove Performance  General Purpose  
						
					
				
					
						
							Glove Texture  Grain  
						
					
				
					
						
							Latex-Free  No  
						
					
				
					
						
							Series  N2658HVO  
						
					
				
					
						
							Standards  ASTM F1060 - 18, ANSI/ISEA 105:2016, ANSI/ISEA 138 Impact  
						
					
				
					
						
							Touchscreen Compatible  Yes  
						
					
				
				
                    Country of Origin  Pakistan
                                (subject to change)