GLOVES, COATED, MCR SAFETY, SANDY FINISH, ABS LEVEL 4, FULL, L, ORANGE, PVC 
				GLOVES, COATED, MCR SAFETY, SANDY FINISH, ABS LEVEL 4, FULL, L, ORANGE, PVC 
				
				
					
					MCR SAFETY 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		These coated MCR Safety gloves are orange and have a PVC coating with a sandy finish. The coating covers the full glove. This pair of gloves has abrasion level four and is available in size large.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Chemical Resistant Gloves  
						
					
				
					
						
							ANSI/ISEA Abrasion Level 4  
						
					
				
					
						
							ANSI/ISEA Impact Level 1  
						
					
				
					
						
							Anti-Static No  
						
					
				
					
						
							Colour Orange  
						
					
				
					
						
							Dual Layer Yes  
						
					
				
					
						
							Glove Coating Colour Orange  
						
					
				
					
						
							Glove Coating Finish Sandy  
						
					
				
					
						
							Glove Construction Seamless Knit  
						
					
				
					
						
							Glove Length 14 in  
						
					
				
					
						
							Glove Materials PVC  
						
					
				
					
						
							Glove Size L  
						
					
				
					
						
							Glove Thickness 15 ga  
						
					
				
					
						
							Max. Temp. 176  Degrees F  
						
					
				
					
						
							Silicone-Free No  
						
					
				
					
						
							Supported / Unsupported Supported  
						
					
				
					
						
							Glove Sizes L/9  
						
					
				
			 
			
			
				
					
						
							Additional Hazard Protection  Abrasion-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant  
						
					
				
					
						
							ANSI/ISEA Cut Level  Not Tested  
						
					
				
					
						
							ANSI/ISEA Puncture Level  2  
						
					
				
					
						
							Biodegradable  Non-Biodegradable  
						
					
				
					
						
							Cuff Style  Gauntlet  
						
					
				
					
						
							EN ISO 374 Chemical Rating  Type A - JKLMPT  
						
					
				
					
						
							Glove Coating Coverage  Palm and Fingers  
						
					
				
					
						
							Glove Colour Family  Orange  
						
					
				
					
						
							Glove Hand Style  Left and Right  
						
					
				
					
						
							Glove Liner Material  Nylon  
						
					
				
					
						
							Glove Performance  General Purpose  
						
					
				
					
						
							Glove Texture  Grain  
						
					
				
					
						
							Latex-Free  No  
						
					
				
					
						
							Series  N2658HVO  
						
					
				
					
						
							Standards  ASTM F1060 - 18, ANSI/ISEA 105:2016, ANSI/ISEA 138 Impact  
						
					
				
					
						
							Touchscreen Compatible  Yes  
						
					
				
				
                    Country of Origin  Pakistan
                                (subject to change)