Product ITEM is unavailable. See products from the same category below.
Chemical- & Heat-Resistant Gloves
Gloves that are chemical- and heat-resistant are worn when transferring chemicals, working on hot pumps and valves, and when working with hot or hazardous chemicals. Chemical-resistant gloves are made of rubber polymers that withstand exposure to acids, bases, solvents, and other chemicals. Heat-rated gloves have been tested to CE EN 407 or ANSI standards. The rating determines the temperature at which a worker will begin to feel a burn when handling an item. The time to feel a burn is affected by temperature, object weight, and length of time the object is held. Higher numbers (5) indicate that the glove provides greater protection than lower numbers (1). Gloves with higher levels of protection are generally thicker than gloves with lower levels of protection. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.
These black/grey Ansell AlphaTec 53-001 chemical-resistant gloves are made with nylon, neoprene, and nitrile. In addition, they are chemical-resistant. They are rated ANSI/ISEA Cut Level. They have a gauntlet cuff and are chlorinated.
These black/grey Ansell AlphaTec 53-001 chemical-resistant gloves are made with nylon, neoprene, and nitrile. In addition, they are chemical-resistant. They are rated ANSI/ISEA Cut Level. They have a gauntlet cuff and are chlorinated.
These green AlphaTec chemical protection gloves are size 10 and are made of neoprene, nitrile, and nylon. The cuffs can be folded to act as a gutter and they have an optimized fit. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.
These green AlphaTec chemical protection gloves are size 10 and are made of neoprene, nitrile, and nylon. The cuffs can be folded to act as a gutter and they have an optimized fit. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.
These black/grey Ansell AlphaTec 53-001 chemical-resistant gloves are made with nylon, neoprene, and nitrile. In addition, they are chemical-resistant. They are rated ANSI/ISEA Cut Level. They have a gauntlet cuff and are chlorinated.
These black/grey Ansell AlphaTec 53-001 chemical-resistant gloves are made with nylon, neoprene, and nitrile. In addition, they are chemical-resistant. They are rated ANSI/ISEA Cut Level. They have a gauntlet cuff and are chlorinated.
These ANSI/EN-certified, X-large, chemical-resistant gloves are made of neoprene and have a 18 inch long gauntlet cuff. These black neoprene gloves are flexible and lightweight for ease of use. They are resistant to abrasion, cuts, oil, acid, caustic, and solvents.
These ANSI/EN-certified, X-large, chemical-resistant gloves are made of neoprene and have a 18 inch long gauntlet cuff. These black neoprene gloves are flexible and lightweight for ease of use. They are resistant to abrasion, cuts, oil, acid, caustic, and solvents.
These green AlphaTec chemical protection gloves are size 9 and are made of neoprene, nitrile, and nylon. The cuffs can be folded to act as a gutter and they have an optimized fit. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.
These green AlphaTec chemical protection gloves are size 9 and are made of neoprene, nitrile, and nylon. The cuffs can be folded to act as a gutter and they have an optimized fit. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.
These black/grey Ansell AlphaTec 53-001 chemical-resistant gloves are made with nylon, neoprene, and nitrile. In addition, they are chemical-resistant. They are rated ANSI/ISEA Cut Level. They have a gauntlet cuff and are chlorinated.
These black/grey Ansell AlphaTec 53-001 chemical-resistant gloves are made with nylon, neoprene, and nitrile. In addition, they are chemical-resistant. They are rated ANSI/ISEA Cut Level. They have a gauntlet cuff and are chlorinated.
These black/grey Ansell AlphaTec 53-001 chemical-resistant gloves are made with nylon, neoprene, and nitrile. In addition, they are chemical-resistant. They are rated ANSI/ISEA Cut Level. They have a gauntlet cuff and are chlorinated.
These black/grey Ansell AlphaTec 53-001 chemical-resistant gloves are made with nylon, neoprene, and nitrile. In addition, they are chemical-resistant. They are rated ANSI/ISEA Cut Level. They have a gauntlet cuff and are chlorinated.
These size X-large/10 heat-resistant gloves have an ANSI Heat Level 3 rating. These supported, black gloves feature a gauntlet-style cuff, double jersey lining, and a crinkle finish. They have a high grip and the texture is located on the palm, finger, and back of the hand. These rubber gloves have a neoprene coating and have a length of 17 inches.
These size X-large/10 heat-resistant gloves have an ANSI Heat Level 3 rating. These supported, black gloves feature a gauntlet-style cuff, double jersey lining, and a crinkle finish. They have a high grip and the texture is located on the palm, finger, and back of the hand. These rubber gloves have a neoprene coating and have a length of 17 inches.
These green AlphaTec chemical protection gloves are size 11 and are made of neoprene, nitrile, and nylon. The cuffs can be folded to act as a gutter and they have an optimized fit. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.
These green AlphaTec chemical protection gloves are size 11 and are made of neoprene, nitrile, and nylon. The cuffs can be folded to act as a gutter and they have an optimized fit. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.
These black Showa 6781R chemical-resistant gloves are made with cotton and neoprene. In addition, they are chemical-resistant, cold-insulated, heat-resistant. They are rated ANSI/ISEA Puncture Level 3. They have a gauntlet cuff and feature chemical-resistant, water-resistant, insulated, heat protection, rough grip, cold protection, triple layer.
These black Showa 6781R chemical-resistant gloves are made with cotton and neoprene. In addition, they are chemical-resistant, cold-insulated, heat-resistant. They are rated ANSI/ISEA Puncture Level 3. They have a gauntlet cuff and feature chemical-resistant, water-resistant, insulated, heat protection, rough grip, cold protection, triple layer.
These black Ansell AlphaTec 09-924 chemical-resistant gloves are made with cotton jersey and neoprene. In addition, they are chemical-resistant, cut-resistant. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They have a gauntlet cuff and are coated.
These black Ansell AlphaTec 09-924 chemical-resistant gloves are made with cotton jersey and neoprene. In addition, they are chemical-resistant, cut-resistant. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They have a gauntlet cuff and are coated.
These 16-inch, large, chemical-resistant gloves have a diamond grip style. They are made of neoprene and have a gauntlet cuff. These gloves are resistant to heat and abrasion, which makes them suitable for chemical processing, commercial fishing, petrochemical, degreasing, plating, and galvanizing.
These 16-inch, large, chemical-resistant gloves have a diamond grip style. They are made of neoprene and have a gauntlet cuff. These gloves are resistant to heat and abrasion, which makes them suitable for chemical processing, commercial fishing, petrochemical, degreasing, plating, and galvanizing.
These 71 mil black Chemstop NE240TKL heat-resistant gloves are size 11 and are made of cotton and nylon. They feature oil- and water-repellant treatment and are waterproof. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.
These 71 mil black Chemstop NE240TKL heat-resistant gloves are size 11 and are made of cotton and nylon. They feature oil- and water-repellant treatment and are waterproof. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.
These black/grey Ansell AlphaTec 53-001 chemical-resistant gloves are made with nylon, neoprene, and nitrile. In addition, they are chemical-resistant. They are rated ANSI/ISEA Cut Level. They have a gauntlet cuff and are chlorinated.
These black/grey Ansell AlphaTec 53-001 chemical-resistant gloves are made with nylon, neoprene, and nitrile. In addition, they are chemical-resistant. They are rated ANSI/ISEA Cut Level. They have a gauntlet cuff and are chlorinated.
These ANSI/EN-certified, X-large, chemical-resistant gloves are made of neoprene and have a 26 inch long gauntlet cuff. These black neoprene gloves are flexible and lightweight for ease of use. These heavy-duty gloves have a cotton lining.
These ANSI/EN-certified, X-large, chemical-resistant gloves are made of neoprene and have a 26 inch long gauntlet cuff. These black neoprene gloves are flexible and lightweight for ease of use. These heavy-duty gloves have a cotton lining.
These ANSI/EN-certified, medium, chemical-resistant gloves are made of neoprene and have a 26 inch long gauntlet cuff. These black neoprene gloves are flexible and lightweight for ease of use. These heavy-duty gloves have a cotton lining.
These ANSI/EN-certified, medium, chemical-resistant gloves are made of neoprene and have a 26 inch long gauntlet cuff. These black neoprene gloves are flexible and lightweight for ease of use. These heavy-duty gloves have a cotton lining.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.