!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 80 MIL, 14 IN LENGTH, BLACK, ALPHATEC 09-924

CHEMICAL RESISTANT GLOVES, 80 MIL, 14 IN LENGTH, BLACK, ALPHATEC 09-924

NEOX

CHEMICAL RESISTANT GLOVES, 80 MIL, 14 IN LENGTH, BLACK, ALPHATEC 09-924 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 80 MIL, 14 IN LENGTH, BLACK, ALPHATEC 09-924

CHEMICAL RESISTANT GLOVES, 80 MIL, 14 IN LENGTH, BLACK, ALPHATEC 09-924

NEOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.38 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL9-924
  • Mfr. Model # 9-924-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These black Ansell AlphaTec 09-924 chemical-resistant gloves are made with cotton jersey and neoprene. In addition, they are chemical-resistant, cut-resistant. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They have a gauntlet cuff and are coated.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant, Cut-Resistant
  • ANSI/ISEA Abrasion Level3
  • ANSI/ISEA Puncture Level3
  • BiodegradableNon-Biodegradable
  • ColourBlack
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType A - AKLMPT
  • Glove Coating FinishSmooth
  • Glove ConstructionRubber
  • Glove Length14 in
  • Glove MaterialsNeoprene
  • Glove Size10
  • Glove Thickness80 mil
  • Latex-FreeYes
  • Min. Temp.Not Rated
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • EN ISO 374 Chemicals TestedA - Methanol, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, M - Nitric Acid 65%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Accelerator Free No
  • ANSI/ISEA Abrasion Cycles 1,000
  • ANSI/ISEA Cut Level A2
  • Anti-Static No
  • Chemical Glove Features Coated
  • Cuff Style Gauntlet
  • EN 388 Impact Rated No
  • Glove Coating Colour Black
  • Glove Colour Family Black
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton Jersey
  • Glove Performance General Purpose
  • Glove Texture Smooth
  • Insulated Yes
  • Max. Temp. 212 Degrees F
  • Series AlphaTec 09-924
  • Standards ANSI, EN ISO 374-1:2016 Type A AKLMPT, EN 374 AKL, EN 374, EN 388 3121B, EN 388 3121, EN 407 X1XXXX, EN ISO 374-5:2016
  • Supported / Unsupported Supported
  • Glove Sizes XL/10
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list