!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT-RESISTANT GLOVES, DBL LINING, CRINKLE FINISH, GAUNTLET CUFF, SZ XL/10, 17 IN L, BLK, NEOPRENE

HEAT-RESISTANT GLOVES, DBL LINING, CRINKLE FINISH, GAUNTLET CUFF, SZ XL/10, 17 IN L, BLK, NEOPRENE

BOB DALE

HEAT-RESISTANT GLOVES, DBL LINING, CRINKLE FINISH, GAUNTLET CUFF, SZ XL/10, 17 IN L, BLK, NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT-RESISTANT GLOVES, DBL LINING, CRINKLE FINISH, GAUNTLET CUFF, SZ XL/10, 17 IN L, BLK, NEOPRENE

HEAT-RESISTANT GLOVES, DBL LINING, CRINKLE FINISH, GAUNTLET CUFF, SZ XL/10, 17 IN L, BLK, NEOPRENE

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.53 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-900-10
  • Mfr. Model # 99-1-900-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These size X-large/10 heat-resistant gloves have an ANSI Heat Level 3 rating. These supported, black gloves feature a gauntlet-style cuff, double jersey lining, and a crinkle finish. They have a high grip and the texture is located on the palm, finger, and back of the hand. These rubber gloves have a neoprene coating and have a length of 17 inches.

Technical Specs

  • ItemHeat-Resistant Glove
  • Additional Hazard ProtectionAbrasion-Resistant, Heat-Resistant, Puncture-Resistant
  • ANSI/ISEA Cut Level2
  • ANSI/ISEA Impact LevelNot Tested
  • Anti-StaticNo
  • Chemical Glove FeaturesAbrasion-Resistant, Chemical-Resistant, Flame-Resistant, Heat-Resistant, Liquid-Resistant, Puncture-Resistant, Tear-Resistant
  • Cuff StyleGauntlet
  • EN 388 Impact RatedNo
  • Glove Coating ColourBlack
  • Glove Coating FinishCrinkle
  • Glove ConstructionRubber
  • Glove Length17 in
  • Glove MaterialsNeoprene
  • Glove Size10
  • InsulatedNo
  • SeriesArc Tek
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove Sizes10
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Heat Level 3
  • ANSI/ISEA Puncture Level 3
  • Biodegradable Non-Biodegradable
  • Colour Black
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type B - AJKL
  • Glove Coating Coverage Full
  • Glove Colour Family Black
  • Glove Hand Style Left and Right
  • Glove Liner Material Jersey
  • Glove Performance High Grip
  • Glove Texture Crinkle
  • Latex-Free No
  • Standards ANSI 3 Conductive Heat - Up to 392 Degrees F (200 Degrees C), EN 388 - 2223, EN 374-1 - Type B, AKL, EN 407 - 43XX4X
  • Supported / Unsupported Supported
  • Triple Layer No
  • Glove Features Abrasion-Resistant, Chemical-Resistant, Flame-Resistant, Heat-Resistant, Liquid-Resistant, Puncture-Resistant, Tear-Resistant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list