!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALPHATEC CHEMICAL PROTECTION GLOVES, GRN, 11, NEOPRENE, NITRILE, EXTENDED GAUNTLET

ALPHATEC CHEMICAL PROTECTION GLOVES, GRN, 11, NEOPRENE, NITRILE, EXTENDED GAUNTLET

ALPHATEC

ALPHATEC CHEMICAL PROTECTION GLOVES, GRN, 11, NEOPRENE, NITRILE, EXTENDED GAUNTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALPHATEC CHEMICAL PROTECTION GLOVES, GRN, 11, NEOPRENE, NITRILE, EXTENDED GAUNTLET

ALPHATEC CHEMICAL PROTECTION GLOVES, GRN, 11, NEOPRENE, NITRILE, EXTENDED GAUNTLET

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.46 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL58005110
  • Mfr. Model # 58-005-11
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.404 lbs

Product Details

These green AlphaTec chemical protection gloves are size 11 and are made of neoprene, nitrile, and nylon. The cuffs can be folded to act as a gutter and they have an optimized fit. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.

Technical Specs

  • ItemChemical Protection Glove
  • Additional Hazard ProtectionAbrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant
  • ANSI/ISEA Cut LevelA2
  • ANSI/ISEA Puncture LevelNot Rated
  • BiodegradableNon-Biodegradable
  • ColourGreen
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType A
  • Glove Coating CoverageFull
  • Glove ConstructionNylon Knit Coated
  • Glove Length13 4/5 in
  • Glove MaterialsNeoprene, Nitrile, Nylon
  • Glove Size11
  • Latex-FreeYes
  • Min. Temp.Not Tested for Cold
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove Sizes11
  • Accelerator Free Yes
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Heat Level 1
  • Anti-Static Yes
  • Chemical Glove Features Optimized Fit
  • Cuff Style Extended Gauntlet
  • EN 388 Impact Rated No
  • Glove Coating Colour Green
  • Glove Colour Family Green
  • Glove Hand Style Left and Right
  • Glove Liner Material Nylon
  • Glove Performance Ansell Grip Technology provides dexterity, grip and comfort, Nitrile/Neoprene blend provides enhanced chemical permeation and degradation-Resistant
  • Insulated Yes
  • Max. Temp. 212 Degrees F
  • Series AlphaTec
  • Standards EN 388:2016 +A1:2018, 4122A, EN407:2020 X1XXXX, EN ISO 21420:2020, EN ISO 374-1:2016 AJKLMNOPT, EN ISO 374-5:2016
  • Supported / Unsupported Supported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested AJKLMNOPT, A - Methanol, J - n-Heptane, K - Sodium Hydroxide, 40% - L - Sulphuric Acid, 96% - M - Nitric Acid, 65% - N - Acetic Acid, 99% - O - Ammonia, 25% - P - Hydrogen Peroxide, 40% - T - Formaldehyde
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list