Product ITEM is unavailable. See products from the same category below.
Bulk Container Truck & Tilt Truck Lids
Truck lids and covers fit over the top of cube trucks, tilt trucks, and basket trucks to keep items inside the trucks contained and concealed during transport and storage. They also help protect the trucks' contents from dirt and other contaminants.
This elastic cover for cube and basket trucks measures 34 inch width x 3 inch height x 54 inch length, and is black. It includes cover only. It also features elastic hem for snug fit, tear resistant, uv resistant. This elastic cover for cube and basket trucks is for use with vinyl cover.
This elastic cover for cube and basket trucks measures 34 inch width x 3 inch height x 54 inch length, and is black. It includes cover only. It also features elastic hem for snug fit, tear resistant, uv resistant. This elastic cover for cube and basket trucks is for use with vinyl cover.
Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design
Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design
Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design
Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design
This hinged lid for tilt and cube trucks measures 31 3/4 inch width x 8 3/4 inch height x 61 inch length, and is black. It also features domed, hinged lids provide convenient access to contents without reducing overall capacity. This hinged lid for tilt and cube trucks meets the standards for LEED Credited and Recyclable and is for use with 0.7 cu yd Structural Foam Tilt trucks.
This hinged lid for tilt and cube trucks measures 31 3/4 inch width x 8 3/4 inch height x 61 inch length, and is black. It also features domed, hinged lids provide convenient access to contents without reducing overall capacity. This hinged lid for tilt and cube trucks meets the standards for LEED Credited and Recyclable and is for use with 0.7 cu yd Structural Foam Tilt trucks.
This hinged lid for tilt and cube trucks measures 28 inch width x 7 7/8 inch height x 60 inch length, and is black. It also features scratch resistant, recyclable. This hinged lid for tilt and cube trucks meets the standards for FDA and is for use with For 1/2 yd tilt truck.
This hinged lid for tilt and cube trucks measures 28 inch width x 7 7/8 inch height x 60 inch length, and is black. It also features scratch resistant, recyclable. This hinged lid for tilt and cube trucks meets the standards for FDA and is for use with For 1/2 yd tilt truck.
This elastic cover for cube and basket trucks measures 36 inch width x 3 inch height x 52 inch length, and is black. It includes cover only. It also features elastic hem for snug fit, tear resistant, uv resistant. This elastic cover for cube and basket trucks is for use with vinyl cover.
This elastic cover for cube and basket trucks measures 36 inch width x 3 inch height x 52 inch length, and is black. It includes cover only. It also features elastic hem for snug fit, tear resistant, uv resistant. This elastic cover for cube and basket trucks is for use with vinyl cover.
Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design
Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design
Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design
Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design
Tough polyethylene construction provides excellent durability and crack resistance. Two rigid and two swivel casters mounted in a diamond pattern on a metal frame provide easy maneuverability. Round corners and smooth plastic surface make cleaning easy.
Tough polyethylene construction provides excellent durability and crack resistance. Two rigid and two swivel casters mounted in a diamond pattern on a metal frame provide easy maneuverability. Round corners and smooth plastic surface make cleaning easy.
This hinged lid for tilt and cube trucks measures 34 inch width x 8 inch height x 72 inch length, and is black. It also features scratch resistant, recyclable. This hinged lid for tilt and cube trucks meets the standards for FDA and is for use with For 1 yd tilt truck.
This hinged lid for tilt and cube trucks measures 34 inch width x 8 inch height x 72 inch length, and is black. It also features scratch resistant, recyclable. This hinged lid for tilt and cube trucks meets the standards for FDA and is for use with For 1 yd tilt truck.
Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design
Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design
Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design
Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design
Tough polyethylene construction provides excellent durability and crack resistance. Two rigid and two swivel casters mounted in a diamond pattern on a metal frame provide easy maneuverability. Round corners and smooth plastic surface make cleaning easy.
Tough polyethylene construction provides excellent durability and crack resistance. Two rigid and two swivel casters mounted in a diamond pattern on a metal frame provide easy maneuverability. Round corners and smooth plastic surface make cleaning easy.
Tough polyethylene construction provides excellent durability and crack resistance. Two rigid and two swivel casters mounted in a diamond pattern on a metal frame provide easy maneuverability. Round corners and smooth plastic surface make cleaning easy.
Tough polyethylene construction provides excellent durability and crack resistance. Two rigid and two swivel casters mounted in a diamond pattern on a metal frame provide easy maneuverability. Round corners and smooth plastic surface make cleaning easy.
This hinged lid for tilt and cube trucks measures 27 7/8 inch width x 9 inch height x 52 inch length, and is black. It also features domed, hinged lids provide convenient access to contents without reducing overall capacity. This hinged lid for tilt and cube trucks meets the standards for LEED Credited and Recyclable and is for use with 0.5 cu yd Structural Foam Tilt trucks.
This hinged lid for tilt and cube trucks measures 27 7/8 inch width x 9 inch height x 52 inch length, and is black. It also features domed, hinged lids provide convenient access to contents without reducing overall capacity. This hinged lid for tilt and cube trucks meets the standards for LEED Credited and Recyclable and is for use with 0.5 cu yd Structural Foam Tilt trucks.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.