!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LID F/4619/4720

LID F/4619/4720

RUBBERMAID

LID F/4619/4720 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
LID F/4619/4720

LID F/4619/4720

RUBBERMAID

Clearance Price :
$86.35 / each

Your Price : $345.40 / each

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB4617BLA
  • Mfr. Model # 4617BLA
  • UNSPSC # 24101721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.592 lbs

Product Details

Tough polyethylene construction provides excellent durability and crack resistance. Two rigid and two swivel casters mounted in a diamond pattern on a metal frame provide easy maneuverability. Round corners and smooth plastic surface make cleaning easy.

Technical Specs

  • ItemCube Truck Lid
  • ClosureResting Lid
  • Fits Truck Size (Cu.-Ft.)20 cu ft
  • Container Lid MaterialMDPE
  • Overall Height8 1/2 in
  • Overall Width34 in
  • StandardsLEED Credited and Recyclable
  • For Truck Type Cube Trucks
  • Colour Black
  • Fits Truck Size (Cu.-Yd.) 0.7 cu yd
  • For Use With Mfr. Model Number 4619: 4720
  • Overall Length 48 1/2 in
  • Features Domed Lid does Not Reduce Storage Capacity.
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list