HINGED LID FOR TILT & CUBE TRUCKS, 27 CU FT, MDPE, BLACK
HINGED LID FOR TILT & CUBE TRUCKS, 27 CU FT, MDPE, BLACK
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This hinged lid for tilt and cube trucks measures 34 inch width x 8 inch height x 72 inch length, and is black. It also features scratch resistant, recyclable. This hinged lid for tilt and cube trucks meets the standards for FDA and is for use with For 1 yd tilt truck.
Technical Specs
Item Hinged Lid for Tilt & Cube Trucks
Closure Snap-On Lid
Fits Truck Size (Cu.-Ft.) 27 cu ft
Container Lid Material MDPE
Overall Height 8 in
Overall Width 34 in
Standards FDA
For Truck Type Tilt Truck
Colour Black
Fits Truck Size (Cu.-Yd.) 1 cu yd
For Use with Series For 1 yd tilt truck
Overall Length 72 in
Features Scratch Resistant, Recyclable
Country of Origin China
(subject to change)
Related Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,463.87
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,463.87
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,463.87
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,104.10
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,558.30
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,328.87
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,888.84
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,087.74
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,084.00
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,188.19
/ each