!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Bag Material
Bag Type
Body Colour
Bottom Diameter
Closure Type
Features
Attachment Type
Includes
Material Weight
Number of Inside Pockets
Number of Outside Pockets
Number of Pockets
Overall Height
Overall Length
Overall Width
Reinforced Bottom
Series
Shape
Strap Material
Top Diameter
Total Load Capacity
Includes Hang Strap
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Bucket Bags

https://catalogue.grainger.ca/?hybris=true

 57  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • KLEIN TOOLS
  • BUCKET CANVAS #6
  • Item # KLN5109
  • Mfr. Model # 5109
  • EHC: EHC :
  • Durable, straight-wall and tapered-wall bucket. Made of heavy-duty canvas. Polypropylene-rope handle reinforced with leather for water resistance and strength. High-density polyethylene top ring for strength and chemical resistance.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 287
  • KLEIN TOOLS
  • BUCKET #1 CANVAS LEATHER BOTTOM
  • Item # KLN5104
  • Mfr. Model # 5104
  • EHC: EHC :
  • Leather bottom bucket is made of No. 1 canvas with a Cycolac top ring. Bottom is covered with leather reinforcements extending 3 inches up the sides. Polypropylene rope handle is reinforced with leather where it is spliced around top ring.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 287
  • KLEIN TOOLS
  • BUCKET ALL PURPOSE WORK
  • Item # KLN5109SLR
  • Mfr. Model # 5109SLR
  • EHC: EHC :
  • Load rated: 150 lbs. Web strap extends down the side of the bucket. Heavy-duty plastic bottom with drain holes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 287
  • KLEIN TOOLS
  • BUCKET CANVAS #4 W/15 INSIDE POCKET
  • Item # KLN5172PS
  • Mfr. Model # 5172PS
  • EHC: EHC :
  • Polypropylene rope handle reinforced with leather. Durable, straight and tapered wall buckets made of heavy-duty canvas. High density polyethylene top ring. Riveted leather glove strap. Tapered wall buckets. Equipped with a swivel snap hook. Black molded polypropylene bottom.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 287
  • KLEIN TOOLS
  • BAG BOLT TOP CLOSING
  • Item # KLN5416TC
  • Mfr. Model # 5416TC
  • EHC: EHC :
  • Durable 3'' drawstring closing top prevents items from falling out of pouch at height. Pouch constructed of heavy-duty no. 4 canvas.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLEIN TOOLS
  • TOOL TOTE 29 POCKETS AND HANDLE
  • Item # KLN5144BHB14OS
  • Mfr. Model # 5144BHB14OS
  • EHC: EHC :
  • 15 interior pockets and 14 outside pockets, 29 pockets total. constructed of rugged denier polyester to resist wear and tear on the jobsite. Includes web handles. Molded polypropylene bottom with drain holes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 287
  • KLEIN TOOLS
  • BUCKET AERIAL BASKET OVAL 15 PACKET
  • Item # KLN5144
  • Mfr. Model # 5144
  • EHC: EHC :
  • No. 6 canvas. Black molded polypropylene bottom. Two nylon 66 polymer hooks included. ABS hooks are resistant to temperature changes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLEIN TOOLS
  • BUCKET #1 CANVAS LTHR BOT SS HK
  • Item # KLN5104S
  • Mfr. Model # 5104S
  • EHC: EHC :
  • Leather bottom bucket is made of No. 1 canvas with a Cycolac top ring. Bottom is covered with leather reinforcements extending 3 inches up the sides. Polypropylene rope handle is reinforced with leather where it is spliced around top ring.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 287
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list