BUCKET AERIAL BASKET OVAL 15 PACKET
				BUCKET AERIAL BASKET OVAL 15 PACKET
				
				
					
					KLEIN TOOLS
				
			 
			
				
				
	
	
	
	
		
	
	
		
			
		
		
		
		
	
	
	
	
	
	
		 close
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
 
				
			 
			
			
				
				
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
				
						
						
							
							
									
										
										
											
									
								
								
									
	
	
	
	
		
	
	
		
	
	
	
		  
		
	
	
									
									360°
								 
							
						
						
						
							
																
							
						
						
						
							
								
							
						
						
						
							
												
					  
				 		
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		No. 6 canvas. Black molded polypropylene bottom. Two nylon 66 polymer hooks included. ABS hooks are resistant to temperature changes.
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemOval Bucket
- Bag TypeStraight Wall
- Bottom Diameter14 in
- FeaturesBlack Molded Polypropylene Bottom, Two Nylon 66 Polymer Hooks Included, No. 6 Canvas
- Includes(2) Nylon 66 Polymer Hooks
- Number of Inside Pockets15
- Number of Pockets15
- Overall Length14 in
- Reinforced BottomYes
- Top Diameter14 in
				
					
						
							- Bag Material Canvas
- Body Colour Off-White
- Closure Type Open Top
- Attachment Type None
- Material Weight 2 lb
- Number of Outside Pockets 0
- Overall Height 10"
- Overall Width 14 in
- Shape Oval
- Includes Hang Strap No
- Country of Origin United States
                                (subject to change)
                                
 
	 
	
	
	
	
	
	
		
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products
				
					
					  
					
						
							- 
									
									
									
									KLEIN TOOLS 
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $184.15 
	
	
		
		 / each
	
	
	
	
 
							
						 
 
 
 
 
 
- 
									
									
									
									KLEIN TOOLS 
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $168.19 
	
	
		
		 / each
	
	
	
	
 
							
						 
 
 
 
 
 
 
					  
				 
			 
		 
	 
 
		 
	
	
		
	
	
	
	
    
	
	
	
		
			
	
		
			
				
					Related Products
				
					
					  
					
						
							- 
									
									
									
									KLEIN TOOLS 
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $29.02 
	
	
		
		 / each