!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BUCKET ORGANIZER,CANVAS,100LBS,W/PLASTIC

BUCKET ORGANIZER,CANVAS,100LBS,W/PLASTIC

WESTWARD

BUCKET ORGANIZER,CANVAS,100LBS,W/PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUCKET ORGANIZER,CANVAS,100LBS,W/PLASTIC

BUCKET ORGANIZER,CANVAS,100LBS,W/PLASTIC

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW53JW39
  • Mfr. Model # 53JW39
  • UNSPSC # 24111501
  • CATALOGUE PAGE # 287
  • Shipping Weight 3.0 lbs

Technical Specs

  • ItemBucket Tool Organizer
  • Bag TypeStraight Wall
  • Bottom Diameter12 in
  • FeaturesHeavy Plastic Bottom with Feet, Rope with Leather Handle, Maximum Load 100 lbs.
  • IncludesNails, Tapes
  • Number of Inside Pockets0
  • Number of Pockets0
  • Overall Length12 in
  • Reinforced BottomYes
  • Strap MaterialPolypropylene
  • Total Load Capacity100 lb
  • Bag Material Canvas
  • Body Colour Off-White
  • Closure Type Zipper
  • Attachment Type None
  • Material Weight 24 oz
  • Number of Outside Pockets 0
  • Overall Height 22 in
  • Overall Width 12 in
  • Shape Round
  • Top Diameter 12 in
  • Includes Hang Strap No
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list