!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BUCKET CANVAS #6

BUCKET CANVAS #6

KLEIN TOOLS

BUCKET CANVAS #6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUCKET CANVAS #6

BUCKET CANVAS #6

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN5109
  • Mfr. Model # 5109
  • UNSPSC # 24111501
  • CATALOGUE PAGE # 287
  • Shipping Weight 1.73 lbs

Product Details

Durable, straight-wall and tapered-wall bucket. Made of heavy-duty canvas. Polypropylene-rope handle reinforced with leather for water resistance and strength. High-density polyethylene top ring for strength and chemical resistance.

Technical Specs

  • ItemWide-Opening Straight-Wall Bucket
  • Bag TypeStraight Wall
  • Bottom Diameter12 in
  • FeaturesWeb Handle Extends Down the Sides of the Bucket for Added Strength, Durable, Straight-wall and Tapered-Wall Buckets are Made of Heavy-Duty Canvas, High-Density Polyethylene Top Ring for Strength and Chemical Resistance
  • Material Weight2.1 lb
  • Number of Outside Pockets0
  • Overall Height15 in
  • Reinforced BottomYes
  • Strap MaterialPolyethylene
  • Total Load Capacity75 lb
  • Bag Material Canvas
  • Body Colour Off-White
  • Closure Type Open Top
  • Attachment Type None
  • Number of Inside Pockets 0
  • Number of Pockets 1
  • Overall Width 12 in
  • Shape Round
  • Top Diameter 12 in
  • Includes Hang Strap No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms