!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Specific Fitting Shape
Maximum Operating Pressure
Overall Length
Series
Application
Standards

Brass Compression Tube Fittings for Instrumentation Lines

https://catalogue.grainger.ca/?hybris=true

27 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PARKER
  • MALE CONNECTOR: BRASS, FOR ¼ IN TUBE OD, ¼ IN PIPE SIZE, COMPRESSION X MNPT, 1½ IN L
  • Item # WWG1PZN7
  • Mfr. Model # 4MSC4N-B
  • EHC: EHC :
  • This male connector meets the standards for ASME SB75, ASTM B75, has a length of 1½ inch, a maximum operating pressure of 4,100 psi and is designed for the following applications: gases, liquids. It has an operating temperature of 40 Degrees F to 400 Degrees F, and is made of brass. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a 9/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • MALE CONNECTOR: BRASS, FOR ½ IN TUBE OD, ½ IN PIPE SIZE, COMPRESSION X MNPT
  • Item # WWG1PZP6
  • Mfr. Model # 8MSC8N-B
  • EHC: EHC :
  • This male connector meets the standards for ASME SB75, ASTM B75, has a length of 1 15/16 inch, a maximum operating pressure of 3,900 psi and is designed for the following applications: gases, liquids. It has an operating temperature of 40 Degrees F to 400 Degrees F, and is made of brass. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a ⅞ inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • FEMALE CONNECTOR: BRASS, FOR ⅜ IN TUBE OD, ¼ IN PIPE SIZE, COMPRESSION X FNPT
  • Item # WWG1PZR8
  • Mfr. Model # 6FSC4N-B
  • EHC: EHC :
  • This female connector meets the standards for ASME SB75, ASTM B75, has a length of 1 15/32 inch, a maximum operating pressure of 6,600 psi and is designed for the following applications: compressed natural gas, fuels, gases, hydrogen, liquids, oils, petroleum oil, steam. It has an operating temperature of 40 Degrees F to 400 Degrees F and is resistant to corrosion, gall and is made of brass. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a ¾ inch hex

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • UNION: BRASS, FOR ¼ IN X ¼ IN TUBE OD, COMPRESSION X COMPRESSION, 1⅝ IN L, CPI
  • Item # WWG1PZY6
  • Mfr. Model # 4-4 HBZ-B
  • EHC: EHC :
  • This CPI series union meets the standards for ASME SB75, ASTM B75, has a length of 1⅝ inch, a maximum operating pressure of 3,500 psi and is designed for the following applications: gases, liquids. It has an operating temperature of 40 Degrees F to 400 Degrees F and is resistant to corrosion, vibration and is made of brass. In addition, it is a straight connector, with an imperial system of measurement. Plus, it has a ½ inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • BULKHEAD UNION: BRASS, FOR ⅜ IN X ⅜ IN TUBE OD, COMPRESSION X COMPRESSION, 2 15/32 IN L
  • Item # WWG1PZT8
  • Mfr. Model # 6BC6-B
  • EHC: EHC :
  • This bulkhead union meets the standards for ASME SB75, ASTM B75, has a length of 2 15/32 inch, a maximum operating pressure of 6,600 psi and is designed for the following applications: compressed natural gas, fuels, gases, hydrogen, liquids, oils, petroleum oil, steam. It has an operating temperature of 40 Degrees F to 400 Degrees F and is resistant to corrosion, gall and is made of brass. In addition, it is a straight bulkhead union, with an imperial system of measurement. Plus, it has a ¾ inc

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • DOUBLE FERRULE NUT: BRASS, FOR ⅜ IN TUBE OD, COMPRESSION, 9/16-20 THREADING SIZE, A-LOK
  • Item # WWG1WVH9
  • Mfr. Model # 6NU6-B
  • EHC: EHC :
  • This A-LOK series double ferrule nut meets the standards for CA-360, QQ-B 626 Alloy 360, ASTM-B16 Alloy 360, CA-345, ASTM-B-453 Alloy 345, has a length of 9/16 inch, and is designed for the following applications: air, natural gas, non-potable water. It has an operating temperature of 40 Degrees F to 400 Degrees F, and is made of brass. In addition, it is a double ferrule nut, with an imperial system of measurement, and 9/16"-20 thread. Plus, it has a compression connection type and 11/16 inch h

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • MALE ELBOW, 90 ° : BRASS, FOR ½ IN TUBE OD, ½ IN PIPE SIZE, COMPRESSION X MNPT
  • Item # WWG1PZR4
  • Mfr. Model # 8MSEL8N-B
  • EHC: EHC :
  • This male elbow meets the standards for ASME SB75, ASTM B75, has a length of 1 7/16 inch, a maximum operating pressure of 6,700 psi and is designed for the following applications: compressed natural gas, fuels, gases, hydrogen, liquids, oils, petroleum oil, steam. It has an operating temperature of 40 Degrees F to 400 Degrees F and is resistant to corrosion, gall and is made of brass. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement. Plus, it has a 13/16 inc

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • REDUCING UNION: BRASS, FOR ½ IN X ¼ IN TUBE OD, COMPRESSION X COMPRESSION, 1 27/32 IN L
  • Item # WWG4CXF6
  • Mfr. Model # 8-4 HBZ-B
  • EHC: EHC :
  • This CPI series reducing union meets the standards for ASME SB75, ASTM B75, has a length of 1 27/32 inch, and is designed for the following applications: gases, liquids. It has an operating temperature of 40 Degrees F to 400 Degrees F, and is made of brass. In addition, it is a straight reducing connector, with an imperial system of measurement. Plus, it has a 13/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • MALE ELBOW, 90 ° : BRASS, FOR ¼ IN TUBE OD, ⅛ IN PIPE SIZE, COMPRESSION X MNPT
  • Item # WWG1PZP9
  • Mfr. Model # 4MSEL2N-B
  • EHC: EHC :
  • This male elbow meets the standards for ASME SB75, ASTM B75, has a length of 1 1/16 inch, a maximum operating pressure of 5,000 psi and is designed for the following applications: gases, liquids. It has an operating temperature of 40 Degrees F to 400 Degrees F and is resistant to corrosion, gall and is made of brass. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement. Plus, it has a ½ inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • UNION TEE: BRASS, FOR ⅜ IN X ⅜ IN X ⅜ IN TUBE OD, COMPRESSION X COMPRESSION X COMPRESSION
  • Item # WWG1PZU7
  • Mfr. Model # 6ET6-B
  • EHC: EHC :
  • This union tee meets the standards for CA-377, QQ-B 626 Alloy 377, ASTM-B-124 Alloy 377, BS2872 CZ122, has a length of 2 13/32 inch, a maximum operating pressure of 6,600 psi and is designed for the following applications: gas, oil. It has an operating temperature of 40 Degrees F to 400 Degrees F, is resistant to corrosion and is made of brass. In addition, it is a tee, with an imperial system of measurement. Plus, it has a ⅝ inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • MALE ELBOW, 90 ° : BRASS, FOR ⅜ IN TUBE OD, ¼ IN PIPE SIZE, COMPRESSION X MNPT
  • Item # WWG1PZR2
  • Mfr. Model # 6MSEL4N-B
  • EHC: EHC :
  • This male elbow meets the standards for ASME SB75, ASTM B75, has a length of 1 3/16 inch, a maximum operating pressure of 6,600 psi and is designed for the following applications: compressed natural gas, fuels, gases, hydrogen, liquids, oils, petroleum oil, steam. It has an operating temperature of 40 Degrees F to 400 Degrees F and is resistant to corrosion, gall and is made of brass. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement. Plus, it has a ⅝ inch

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • UNION: BRASS, FOR ⅜ IN X ⅜ IN TUBE OD, COMPRESSION X COMPRESSION, 1 25/32 IN L
  • Item # WWG1PZT4
  • Mfr. Model # 6SC6-B
  • EHC: EHC :
  • This union meets the standards for ASME SB75, ASTM B75, has a length of 1 25/32 inch, a maximum operating pressure of 2,300 psi and is designed for the following applications: gases, liquids. It has an operating temperature of 40 Degrees F to 400 Degrees F, and is made of brass. In addition, it is a straight connector, with an imperial system of measurement. Plus, it has a ⅝ inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • UNION: BRASS, FOR ¼ IN X ¼ IN TUBE OD, COMPRESSION X COMPRESSION, 1⅝ IN OVERALL LG
  • Item # WWG1PZT3
  • Mfr. Model # 4SC4-B
  • EHC: EHC :
  • This union meets the standards for ASME SB75, ASTM B75, has a length of 1⅝ inch, and is designed for the following applications: gases, liquids. It has an operating temperature of 40 Degrees F to 400 Degrees F, and is made of brass. In addition, it is a straight connector, with an imperial system of measurement. Plus, it has a ½ inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • DOUBLE FERRULE NUT: BRASS, FOR ¼ IN TUBE OD, COMPRESSION, 7/16-20 THREADING SIZE, A-LOK
  • Item # WWG1WVH8
  • Mfr. Model # 4NU4-B
  • EHC: EHC :
  • This A-LOK series double ferrule nut meets the standards for CA-360, QQ-B 626 Alloy 360, ASTM-B16 Alloy 360, CA-345, ASTM-B-453 Alloy 345, has a length of ½ inch, and is designed for the following applications: air, natural gas, non-potable water. It has an operating temperature of 40 Degrees F to 400 Degrees F, and is made of brass. In addition, it is a double ferrule nut, with an imperial system of measurement, and 7/16"-20 thread. Plus, it has a compression connection type and 9/16 inch hex

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • BULKHEAD UNION: BRASS, FOR ¼ IN X ¼ IN TUBE OD, COMPRESSION X COMPRESSION, 2 9/32 IN L
  • Item # WWG1PZT7
  • Mfr. Model # 4BC4-B
  • EHC: EHC :
  • This bulkhead union meets the standards for ASME SB75, ASTM B75, has a length of 2 9/32 inch, a maximum operating pressure of 10,300 psi and is designed for the following applications: compressed natural gas, fuels, gases, hydrogen, liquids, oils, petroleum oil, steam. It has an operating temperature of 40 Degrees F to 400 Degrees F and is resistant to corrosion, gall and is made of brass. In addition, it is a straight bulkhead union, with an imperial system of measurement. Plus, it has a ⅝ in

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • UNION TEE: BRASS, FOR ½ IN X ½ IN X ½ IN TUBE OD, COMPRESSION X COMPRESSION X COMPRESSION
  • Item # WWG1PZU8
  • Mfr. Model # 8ET8-B
  • EHC: EHC :
  • This union tee meets the standards for CA-377, QQ-B 626 Alloy 377, ASTM-B-124 Alloy 377, BS2872 CZ122, has a length of 2 27/32 inch, a maximum operating pressure of 6,700 psi and is designed for the following applications: gas, oil. It has an operating temperature of 40 Degrees F to 400 Degrees F, is resistant to corrosion and is made of brass. In addition, it is a tee, with an imperial system of measurement. Plus, it has a 13/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list