!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNION TEE: BRASS, FOR ⅜ IN X ⅜ IN X ⅜ IN TUBE OD, COMPRESSION X COMPRESSION X COMPRESSION

UNION TEE: BRASS, FOR ⅜ IN X ⅜ IN X ⅜ IN TUBE OD, COMPRESSION X COMPRESSION X COMPRESSION

PARKER

UNION TEE: BRASS, FOR ⅜ IN X ⅜ IN X ⅜ IN TUBE OD, COMPRESSION X COMPRESSION X COMPRESSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION TEE: BRASS, FOR ⅜ IN X ⅜ IN X ⅜ IN TUBE OD, COMPRESSION X COMPRESSION X COMPRESSION

UNION TEE: BRASS, FOR ⅜ IN X ⅜ IN X ⅜ IN TUBE OD, COMPRESSION X COMPRESSION X COMPRESSION

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1PZU7
  • Mfr. Model # 6ET6-B
  • UNSPSC # 40142319
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This union tee meets the standards for CA-377, QQ-B 626 Alloy 377, ASTM-B-124 Alloy 377, BS2872 CZ122, has a length of 2 13/32 inch, a maximum operating pressure of 6,600 psi and is designed for the following applications: gas, oil. It has an operating temperature of 40 Degrees F to 400 Degrees F, is resistant to corrosion and is made of brass. In addition, it is a tee, with an imperial system of measurement. Plus, it has a ⅝ inch hex size.

Technical Specs

  • ItemUnion Tee
  • Fitting Side A Connection TypeCompression
  • Fitting Side C Connection TypeCompression
  • Fitting Side A Tube Outer Diameter3/8 in
  • Fitting Side C Tube Outer Diameter3/8 in
  • System of MeasurementImperial
  • Maximum Operating Pressure6,600 psi
  • Overall Length2 13/32 in
  • StandardsCA-377, QQ-B 626 Alloy 377, ASTM-B-124 Alloy 377, BS2872 CZ122
  • Minimum Operating Temperature40 Degrees F
  • Application Gas, Oil
  • Fitting Side B Connection Type Compression
  • Fitting Material Brass
  • Fitting Side B Tube Outer Diameter 3/8 in
  • Thread Size A 9/16"-20
  • Compatible Fitting Brands A-LOK
  • Maximum Operating Temperature 400 Degrees F
  • Specific Fitting Shape Tee
  • Hex Size 5/8 in
  • Resistance Properties Corrosion-Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list