!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE CONNECTOR: BRASS, FOR ¼ IN TUBE OD, ⅛ IN PIPE SIZE, COMPRESSION X MNPT

MALE CONNECTOR: BRASS, FOR ¼ IN TUBE OD, ⅛ IN PIPE SIZE, COMPRESSION X MNPT

PARKER

MALE CONNECTOR: BRASS, FOR ¼ IN TUBE OD, ⅛ IN PIPE SIZE, COMPRESSION X MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE CONNECTOR: BRASS, FOR ¼ IN TUBE OD, ⅛ IN PIPE SIZE, COMPRESSION X MNPT

MALE CONNECTOR: BRASS, FOR ¼ IN TUBE OD, ⅛ IN PIPE SIZE, COMPRESSION X MNPT

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1PZN6
  • Mfr. Model # 4MSC2N-B
  • UNSPSC # 40142315
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This male connector meets the standards for ASME SB75, ASTM B75, has a length of 1 9/32 inch, a maximum operating pressure of 5,600 psi and is designed for the following applications: gases, liquids. It has an operating temperature of 40 Degrees F to 400 Degrees F, and is made of brass. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a ½ inch hex size.

Technical Specs

  • ItemMale Connector
  • Fitting Side A Connection TypeCompression
  • Fitting MaterialBrass
  • Maximum Operating Pressure5,600 psi
  • Overall Length1 9/32 in
  • Fitting Side B Pipe Size1/8 in
  • Thread Size A7/16"-20
  • StandardsASME SB75, ASTM B75
  • Minimum Operating Temperature40 Degrees F
  • Application Gases, Liquids
  • Fitting Side B Connection Type MNPT
  • Fitting Side A Tube Outer Diameter 1/4 in
  • Maximum Operating Temperature 400 Degrees F
  • Specific Fitting Shape Straight Adapter
  • Compatible Fitting Brands A-LOK
  • System of Measurement Imperial
  • Hex Size 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list