!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNION: BRASS, FOR ⅜ IN X ⅜ IN TUBE OD, COMPRESSION X COMPRESSION, 1 25/32 IN L

UNION: BRASS, FOR ⅜ IN X ⅜ IN TUBE OD, COMPRESSION X COMPRESSION, 1 25/32 IN L

PARKER

UNION: BRASS, FOR ⅜ IN X ⅜ IN TUBE OD, COMPRESSION X COMPRESSION, 1 25/32 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION: BRASS, FOR ⅜ IN X ⅜ IN TUBE OD, COMPRESSION X COMPRESSION, 1 25/32 IN L

UNION: BRASS, FOR ⅜ IN X ⅜ IN TUBE OD, COMPRESSION X COMPRESSION, 1 25/32 IN L

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1PZT4
  • Mfr. Model # 6SC6-B
  • UNSPSC # 40142320
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This union meets the standards for ASME SB75, ASTM B75, has a length of 1 25/32 inch, a maximum operating pressure of 2,300 psi and is designed for the following applications: gases, liquids. It has an operating temperature of 40 Degrees F to 400 Degrees F, and is made of brass. In addition, it is a straight connector, with an imperial system of measurement. Plus, it has a ⅝ inch hex size.

Technical Specs

  • ItemUnion
  • Fitting Side A Connection TypeCompression
  • Fitting MaterialBrass
  • Fitting Side B Tube Outer Diameter3/8 in
  • Maximum Operating Temperature400 Degrees F
  • Specific Fitting ShapeStraight Connector
  • Thread Size A9/16"-20
  • System of MeasurementImperial
  • Hex Size5/8 in
  • Application Gases, Liquids
  • Fitting Side B Connection Type Compression
  • Fitting Side A Tube Outer Diameter 3/8 in
  • Maximum Operating Pressure 2,300 psi
  • Overall Length 1 25/32 in
  • Compatible Fitting Brands A-LOK
  • Thread Size B 9/16"-20
  • Standards ASME SB75, ASTM B75
  • Minimum Operating Temperature 40 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list