!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Arc Flash PPE Category
ATPV Rating
Protection Type
Gender
Size - Body Type
Size
Maximum Waist Size
Maximum Chest Size
Fabric Weight
Material Trade Name
Colour
Closure Type
Collar Style
CSA Class
Back Stripe Pattern
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Arc Flash & Flame-Resistant Coveralls

Arc flash and flame-resistant coveralls protect workers from arc flash burns that can occur when working near electrical hazards. Coveralls are a single garment worn over personal clothing or base-layer flame-resistant clothing. They provide continuous coverage over the worker's front, back, arms, and legs to prevent sparks and spatter from entering at the waist as can happen when wearing a separate shirt and pant. Arc flash protective garments meet NFPA 70E standards for use near electrical equipment where arc flash hazards exist. Arc flash and flame-resistant material resists burning and melting and is self-extinguishing. All arc flash clothing is flame-resistant but not all flame-resistant clothing is arc flash-rated. Different garment types are often worn together to provide more coverage.

https://catalogue.grainger.ca/?hybris=true

 1,426  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PYROLON PLUS 2
  • COVERALLS, L, BLUE, 2.4 OZ FABRIC WEIGHT, FLAME RESISTANT, ZIPPER, HOODED
  • Item # LPW07428B-LGE
  • Mfr. Model # 7428B-LGE
  • EHC: EHC :
  • This blue coverall is size large and meets the standards for ANSI/ISEA 203-2018, NFPA 2113 2020. It features Pyrolon Plus 2, which is breathable, making this a cool and comfortable garment to wear, Pyrolon Plus 2 can be used in work environments where hazardous or non hazardous contaminants may be present, plus an attached hood, zipper closure, elastic wrists, elastic ankles.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PYROLON PLUS 2
  • COVERALL,SZ XL,BLUE
  • Item # LPW07428B-XL
  • Mfr. Model # 7428B-XL
  • EHC: EHC :
  • This blue coverall is size X-large and meets the standards for ANSI/ISEA 203-2018, NFPA 2113 2020. It features Pyrolon Plus 2, which is breathable, making this a cool and comfortable garment to wear, Pyrolon Plus 2 can be used in work environments where hazardous or non hazardous contaminants may be present, plus an attached hood, zipper closure, elastic wrists, elastic ankles.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PYROLON PLUS 2
  • COVERALL,SZ 3XL,BLUE
  • Item # LPW07428B-XXXL
  • Mfr. Model # 7428B-XXXL
  • EHC: EHC :
  • This blue coverall is size XXX-large and meets the standards for ANSI/ISEA 203-2018, NFPA 2113 2020. It features Pyrolon Plus 2, which is breathable, making this a cool and comfortable garment to wear, Pyrolon Plus 2 can be used in work environments where hazardous or non hazardous contaminants may be present, plus an attached hood, zipper closure, elastic wrists, elastic ankles.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PYROLON PLUS 2
  • COVERALL,SZ 2XL,BLUE
  • Item # LPW07428B-XXL
  • Mfr. Model # 7428B-XXL
  • EHC: EHC :
  • Pyrolon(R) plus 2 fire resistant clothing will not support combusion. Passes NFPA 701 and is comfortable to wear. For use over primary thermal protective clothing. Size extra, extra large.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PYROLON PLUS 2
  • COVERALL,SZ 4XL,BLUE
  • Item # LPW07428B-XXXXL
  • Mfr. Model # 7428B-XXXXL
  • EHC: EHC :
  • This blue coverall is size XXXX-large and meets the standards for ANSI/ISEA 203-2018, NFPA 2113 2020. It features Pyrolon Plus 2, which is breathable, making this a cool and comfortable garment to wear, Pyrolon Plus 2 can be used in work environments where hazardous or non hazardous contaminants may be present, plus an attached hood, zipper closure, elastic wrists, elastic ankles.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIKING
  • RAINSUIT,SZ XL,PVC,ORANGE
  • Item # ALM2110FR-XL
  • Mfr. Model # 2110FR-XL
  • EHC: EHC :
  • 0.35 mm FR treated PVC/polyester/PVC material. 2 in. DM yellow prism reflective tape. Fully compliant with CSA Z96-09 Class 1, Level FR. Generous sizing, welded seams, waterproof, Adjustable cuffs. Cotton corduroy collar on jacket. Removable hood. Attache

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIKING
  • RAINSUIT,SZ 2XL,PVC,ORANGE
  • Item # ALM2110FR-XXL
  • Mfr. Model # 2110FR-XXL
  • EHC: EHC :
  • 0.35 mm FR treated PVC/polyester/PVC material. 2 in. DM yellow prism reflective tape. Fully compliant with CSA Z96-09 Class 1, Level FR. Generous sizing, welded seams, waterproof, Adjustable cuffs. Cotton corduroy collar on jacket. Removable hood. Attache

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PYROLON PLUS 2
  • COVERALL,SZ M,BLUE
  • Item # LPW07428B-MED
  • Mfr. Model # 7428B-MED
  • EHC: EHC :
  • This blue coverall is size medium and meets the standards for ANSI/ISEA 203-2018, NFPA 2113 2020. It features Pyrolon Plus 2, which is breathable, making this a cool and comfortable garment to wear, Pyrolon Plus 2 can be used in work environments where hazardous or non hazardous contaminants may be present, plus an attached hood, zipper closure, elastic wrists, elastic ankles.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
  • VIKING
  • RAINSUIT,SZ M,PVC,ORANGE
  • Item # ALM2110FRMED
  • Mfr. Model # 2110FR-M
  • EHC: EHC :
  • 0.35 mm FR treated PVC/polyester/PVC material. 2 in. DM yellow prism reflective tape. Fully compliant with CSA Z96-09 Class 1, Level FR. Generous sizing, welded seams, waterproof, Adjustable cuffs. Cotton corduroy collar on jacket. Removable hood. Attache

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIKING
  • RAINSUIT,SZ 3XL,PVC,ORANGE
  • Item # ALM2110FR-XXXL
  • Mfr. Model # 2110FR-XXXL
  • EHC: EHC :
  • 0.35 mm FR treated PVC/polyester/PVC material. 2 in. DM yellow prism reflective tape. Fully compliant with CSA Z96-09 Class 1, Level FR. Generous sizing, welded seams, waterproof, Adjustable cuffs. Cotton corduroy collar on jacket. Removable hood. Attache

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NORTH
  • BEANIE CAP,COTTON
  • Item # NONFMBEANIE/007
  • Mfr. Model # FMBEANIE/007
  • EHC: EHC :
  • This welding beanie is made out of cotton and is universal size. It features fibre-metal.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BIG BILL
  • COVERALL, FLAME RESISTANT, 2-WAY ZIPPER, ROYAL BLUE, LARGE, COTTON/NYLON
  • Item # CTI1155US7LR-RB
  • Mfr. Model # 1155US7-LR-BLR
  • EHC: EHC :
  • These flame-resistant coveralls feature snap closures at the wrist, and a two-way zipper. With six pockets, these royal blue, large coveralls are made from cotton and nylon, and weigh seven ounces. Fitting chest size 42-44 inches, with a 33-inch sleeve length, for waist size 38 inches, with a 30-inch inseam.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PYROLON CRFR
  • COVERALLS, LARGE, GREY, ZIPPER CLOSURE, FLAME RESISTANT, PVC
  • Item # LPWECR428LGR
  • Mfr. Model # ECR428-LG
  • EHC: EHC :
  • This grey coverall is size large and is made out of Pyrolon CRFR. It meets the standards for EN 14116, EN 1149-5. It features lakeland's unique super b style featuring 3 piece hood, inset sleeves and crotch gusset for better fit, superior freedom of movement, comfort and durability, plus tape-sealed seams, double zip, storm flap front fastening, elasticated hood, waist, cuffs and ankles, and a Super B pattern.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BIG BILL
  • MEN'S FLAME-RESISTANT COVERALLS, 40, BLUE, 9 OZ FABRIC, 7 POCKETS
  • Item # CTITX1331US9-40RNY
  • Mfr. Model # TX1331US9-40R-N
  • EHC: EHC :
  • This men's navy blue industrial coverall is size 40 and is made out of Westex Ultrasoft. It has seven pockets and is lightweight and features two front chest pockets, left front chest pocket has flap and concealed snap closure, two slash pockets at waist, side openings at waist with concealed snap closure, two large double stitched back pockets.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list