!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAINSUIT,SZ M,PVC,ORANGE

RAINSUIT,SZ M,PVC,ORANGE

VIKING

RAINSUIT,SZ M,PVC,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAINSUIT,SZ M,PVC,ORANGE

RAINSUIT,SZ M,PVC,ORANGE

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM2110FRMED
  • Mfr. Model # 2110FR-M
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Product Details

0.35 mm FR treated PVC/polyester/PVC material. 2 in. DM yellow prism reflective tape. Fully compliant with CSA Z96-09 Class 1, Level FR. Generous sizing, welded seams, waterproof, Adjustable cuffs. Cotton corduroy collar on jacket. Removable hood. Attache

Technical Specs

  • ItemFlame-Resistant Rainsuit
  • ColourOrange
  • Features100% Waterproof and Windproof, 2" Yellow Prism Reflective Tape, Adjustable Boot Cuffs, Adjustable Wrist Cuff, Bib Pants with Adjustable Waist Panel and Esr Suspenders, Cotton Corduroy Collar, Detachable Hood Included, ESR Nylon Snap Closure Systems, Micro
  • IncludesJacket with Removable Hood, Bib Pants with Adjustable Waist Panel and Suspenders
  • Includes Hood DrawstringsNo
  • Includes SuspendersYes
  • Jacket Closure TypeSnap Closure
  • Lining MaterialPolyester, PVC
  • Maximum Chest Size40 in
  • Number of Coat Pockets0
  • Passes ASTM F6413 Flame TestASTM D6413
  • Rainwear Style3-Piece Flame Resistant Rain Suit with Jacket/Bib Overall
  • SizeM
  • Thickness0.35 mm
  • High-VisibilityNo
  • Arc Flash PPE Category 0
  • Fabric Weight 200 g/sq m
  • Hood Style Detachable
  • Includes Hood Yes
  • Includes Lining Yes
  • Inseam 31 1/2 in
  • Jacket Length 33 in
  • Material FR Treated PVC, Polyester, PVC
  • Maximum Waist Size 33 in
  • Number of Pants Pockets 0
  • Rainwear Primary Material Polyester, PVC
  • Seam Style Welded
  • Standards CSA Z96-09 Class 1, Level FR CSGB-155.1-2001
  • Gender Men's
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list