!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,SZ M,BLUE

COVERALL,SZ M,BLUE

PYROLON PLUS 2

COVERALL,SZ M,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,SZ M,BLUE

COVERALL,SZ M,BLUE

PYROLON PLUS 2

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.36 / each

EHC: EHC :
Min Qty 25 = $359.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LPW07428B-MED
  • Mfr. Model # 7428B-MED
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Product Details

This blue coverall is size medium and meets the standards for ANSI/ISEA 203-2018, NFPA 2113 2020. It features Pyrolon Plus 2, which is breathable, making this a cool and comfortable garment to wear, Pyrolon Plus 2 can be used in work environments where hazardous or non hazardous contaminants may be present, plus an attached hood, zipper closure, elastic wrists, elastic ankles.

Technical Specs

  • Ankle ClosureElastic
  • ColourBlue
  • Fabric Weight2.4 oz/sq yd
  • ItemCoverall
  • SizeM
  • Closure Type Elastic, Zipper
  • Coverall Features Attached Hood, Zipper closure, Elastic Wrists, Elastic Ankles
  • Features Pyrolon Plus 2 is Breathable, Making this a Cool and Comfortable Garment to Wear, Pyrolon Plus 2 can be Used in Work Environments where Hazardous or Non Hazardous Contaminants may be Present
  • Protection Type Flame Resistant
  • Standards ANSI/ISEA 203-2018, NFPA 2113 2020
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list