Product ITEM is unavailable. See products from the same category below.
Arbor & Pneumatic Presses
Arbor presses apply high amounts of downward pressure onto specific points for tasks such as staking, riveting, and press-fit work. They can mount to workbenches and pedestals for stability during use.
This standard arbour press is made of cast iron and has a force of ½ ton. It has a swing of 6½-inch, a table work surface of 4 x 4 inches, and a four-position rotating anvil of 3½-inch diameter. The press has a slot width ranging from 9/16 to 1 1/16 inches, a 4½-inch maximum working height, a large-toothed rack, and a magnetic insert.
This standard arbour press is made of cast iron and has a force of ½ ton. It has a swing of 6½-inch, a table work surface of 4 x 4 inches, and a four-position rotating anvil of 3½-inch diameter. The press has a slot width ranging from 9/16 to 1 1/16 inches, a 4½-inch maximum working height, a large-toothed rack, and a magnetic insert.
This standard arbour press is made of cast iron and has a force of three tons. It has a swing of 12-inch, a table work surface of 8⅛ x 8½ inches, and a four-position rotating anvil of 6⅝-inch diameter. The press has a slot width ranging from 1 to 2 inches, a 12¼-inch maximum working height, a large-toothed rack, and a magnetic insert.
This standard arbour press is made of cast iron and has a force of three tons. It has a swing of 12-inch, a table work surface of 8⅛ x 8½ inches, and a four-position rotating anvil of 6⅝-inch diameter. The press has a slot width ranging from 1 to 2 inches, a 12¼-inch maximum working height, a large-toothed rack, and a magnetic insert.
This standard arbour press is made of cast iron and has a force of two tons. It has a swing of 11-inch, a table work surface of 7¼ x 6 inches, and a four-position rotating anvil of 6¾-inch diameter. The press has a slot width ranging from 3/32 to 2 13/64 inches, an eight-inch maximum working height, a large-toothed rack, and a magnetic insert.
This standard arbour press is made of cast iron and has a force of two tons. It has a swing of 11-inch, a table work surface of 7¼ x 6 inches, and a four-position rotating anvil of 6¾-inch diameter. The press has a slot width ranging from 3/32 to 2 13/64 inches, an eight-inch maximum working height, a large-toothed rack, and a magnetic insert.
This arbour press is made of cast iron and has a force of one ton. It has an eight-inch swing, a 4¼-inch table work surface, and a four-position rotating anvil of 4¼-inch diameter. The press has a slot width ranging from 9/16 to 1 1/16 inches, ⅞ x ⅞ inches ram, and a five-inch maximum working height. It includes an anvil and a handle.
This arbour press is made of cast iron and has a force of one ton. It has an eight-inch swing, a 4¼-inch table work surface, and a four-position rotating anvil of 4¼-inch diameter. The press has a slot width ranging from 9/16 to 1 1/16 inches, ⅞ x ⅞ inches ram, and a five-inch maximum working height. It includes an anvil and a handle.
This ratcheting arbour press is made of cast iron and has a force of three tons. It has a 13¼-inch swing, a table work surface of 8½ x 10 inches, and a four-position rotating anvil of 7 13/16-inch diameter. The press has a slot width ranging from 1 to 2 inches, a 17½-inch maximum working height, a large-toothed rack, and a magnetic insert.
This ratcheting arbour press is made of cast iron and has a force of three tons. It has a 13¼-inch swing, a table work surface of 8½ x 10 inches, and a four-position rotating anvil of 7 13/16-inch diameter. The press has a slot width ranging from 1 to 2 inches, a 17½-inch maximum working height, a large-toothed rack, and a magnetic insert.
This standard arbour press is made of cast iron and has a force of one ton. It has a swing of eight-inch, a table work surface of 5¾ x 4¼ inches, and a four-position rotating anvil of 4½-inch diameter. The press has a slot width ranging from 45/64 to 1 27/64 inches, a six-inch maximum working height, a large-toothed rack, and a speed wheel.
This standard arbour press is made of cast iron and has a force of one ton. It has a swing of eight-inch, a table work surface of 5¾ x 4¼ inches, and a four-position rotating anvil of 4½-inch diameter. The press has a slot width ranging from 45/64 to 1 27/64 inches, a six-inch maximum working height, a large-toothed rack, and a speed wheel.
This ratchet lever arbour press is made of cast iron and has a force of three tons. It has a seven-inch swing, a table work surface of 5½ x 5½ inches, and an anvil of 6⅞-inch diameter. The press has an 11½-inch maximum working height, 18 length x 7¼ inches width base, and slot width ranging from 13/16 to 1 13/16 inches. It includes a fixed table.
This ratchet lever arbour press is made of cast iron and has a force of three tons. It has a seven-inch swing, a table work surface of 5½ x 5½ inches, and an anvil of 6⅞-inch diameter. The press has an 11½-inch maximum working height, 18 length x 7¼ inches width base, and slot width ranging from 13/16 to 1 13/16 inches. It includes a fixed table.
This single lever arbour press is made of cast iron and has a force of three tons. It has a seven-inch swing, a table work surface of 5½ x 5½ inches, and an anvil of 6⅞-inch diameter. The press has an 11½-inch maximum working height, 14 x 6 inches base, and slot width ranging from 13/16 to 1 13/16 inches. It includes a slotted table and friction brake.
This single lever arbour press is made of cast iron and has a force of three tons. It has a seven-inch swing, a table work surface of 5½ x 5½ inches, and an anvil of 6⅞-inch diameter. The press has an 11½-inch maximum working height, 14 x 6 inches base, and slot width ranging from 13/16 to 1 13/16 inches. It includes a slotted table and friction brake.
This ratchet lever arbour press is made of cast iron and has a force of three tons. It has a seven-inch swing, a table work surface of 6½ x 8¾ inches, and an anvil of 7⅞-inch diameter. The press has an 18¼-inch maximum working height, 21 x 8¼ inches base, and slot width ranging from ⅝ to 1½-inches. It includes a fixed table and friction brake.
This ratchet lever arbour press is made of cast iron and has a force of three tons. It has a seven-inch swing, a table work surface of 6½ x 8¾ inches, and an anvil of 7⅞-inch diameter. The press has an 18¼-inch maximum working height, 21 x 8¼ inches base, and slot width ranging from ⅝ to 1½-inches. It includes a fixed table and friction brake.
This arbour press is made of cast iron and has a force of three tons. It has an 11¾-inch swing, a 6¾-inch table work surface, and a four-position rotating anvil of 6¾-inch diameter. The press has a slot width ranging from ¾ to 1 13/16 inches, 1¼ x 1¼ inches ram, and a 12½-inch maximum working height. It includes an anvil and a handle.
This arbour press is made of cast iron and has a force of three tons. It has an 11¾-inch swing, a 6¾-inch table work surface, and a four-position rotating anvil of 6¾-inch diameter. The press has a slot width ranging from ¾ to 1 13/16 inches, 1¼ x 1¼ inches ram, and a 12½-inch maximum working height. It includes an anvil and a handle.
This arbour press is made of zinc casting and has a force of ¼ ton. It has a 4½-inch swing, a table work surface of 3¾ x 7 inches, and an anvil of ½-inch diameter. The press has a 3 3/16-inch maximum working height, slot width up to ½-inch, reversible ram, and four adjustable nylon gibs. It includes two ¼#20 x ¾ inches screws.
This arbour press is made of zinc casting and has a force of ¼ ton. It has a 4½-inch swing, a table work surface of 3¾ x 7 inches, and an anvil of ½-inch diameter. The press has a 3 3/16-inch maximum working height, slot width up to ½-inch, reversible ram, and four adjustable nylon gibs. It includes two ¼#20 x ¾ inches screws.
This arbour press is made of cast iron and has a force of two tons. It has a 10-inch swing, a 6½-inch table work surface, and a four-position rotating anvil of 6½-inch diameter. The press has a slot width ranging from ¾ to 1 13/16 inches, 1 x 1 inches ram, and a 6½-inch maximum working height. It includes an anvil and a handle.
This arbour press is made of cast iron and has a force of two tons. It has a 10-inch swing, a 6½-inch table work surface, and a four-position rotating anvil of 6½-inch diameter. The press has a slot width ranging from ¾ to 1 13/16 inches, 1 x 1 inches ram, and a 6½-inch maximum working height. It includes an anvil and a handle.
This single lever arbour press is made of cast iron and has a force of one ton. It has a 3½-inch swing, a table work surface of 3 x 3½ inches, and a base of 9½ length x 4¼ inches width. The press has a 4½-inch maximum working height, 1 x 1 x 7½ inches ram size, a shimmed ram cap, friction brake, smooth action gears, and adjustable handles.
This single lever arbour press is made of cast iron and has a force of one ton. It has a 3½-inch swing, a table work surface of 3 x 3½ inches, and a base of 9½ length x 4¼ inches width. The press has a 4½-inch maximum working height, 1 x 1 x 7½ inches ram size, a shimmed ram cap, friction brake, smooth action gears, and adjustable handles.
This pedestal is made of welded steel plate fabrication and measures 12 width x 36 height x 21 inches depth. It includes a shelf and mandrel catcher and has a 12 x 21 inches base. The sturdy pedestal is suitable for a 40F018 arbour press.
This pedestal is made of welded steel plate fabrication and measures 12 width x 36 height x 21 inches depth. It includes a shelf and mandrel catcher and has a 12 x 21 inches base. The sturdy pedestal is suitable for a 40F018 arbour press.
This manual arbour press is made of cast iron and has a force of three tons. It has a 10-inch swing, a removable anvil of 1½-inch diameter, and a ⅞ to 2⅛ inches slot width. The press has a five-inch throat depth, 11-inch maximum height, and six-inch ram travel per revolution. It features ratcheting action and includes a four-position die plate.
This manual arbour press is made of cast iron and has a force of three tons. It has a 10-inch swing, a removable anvil of 1½-inch diameter, and a ⅞ to 2⅛ inches slot width. The press has a five-inch throat depth, 11-inch maximum height, and six-inch ram travel per revolution. It features ratcheting action and includes a four-position die plate.
This optional floor stand for ratcheting press arbour has a 22¼-inch anvil diameter and measures 11⅘ width x 35 13/16 height x 22¼ inches depth. It has a size of 11 13/16 x 22¼ inches and a slot to accommodate pieces that need to extend below the base of the press table.
This optional floor stand for ratcheting press arbour has a 22¼-inch anvil diameter and measures 11⅘ width x 35 13/16 height x 22¼ inches depth. It has a size of 11 13/16 x 22¼ inches and a slot to accommodate pieces that need to extend below the base of the press table.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.