This single lever arbour press is made of cast iron and has a force of three tons. It has a seven-inch swing, a table work surface of 5½ x 5½ inches, and an anvil of 6⅞-inch diameter. The press has an 11½-inch maximum working height, 14 x 6 inches base, and slot width ranging from 13/16 to 1 13/16 inches. It includes a slotted table and friction brake.
Technical Specs
ItemArbor Press
Force Range (Lbs.)0 to 6,000
Table Work Surface (In.)5 1/2 x 5 1/2
Range of Slot Widths (In.)13/16 to 1 13/16
Ram Dimensions (In.)1 1/4 X 1 1/4 X 16 1/2
Width (In.)7 1/4 in
Base Size (In.)7 1/4 x 18
FeaturesShimmed Ram Cap Permits Take Up For Potential Wear, Adjustable Handle Allows Convenient Handle Positioning, And Smooth Action Gears Permit Finite Ram Control, Base Opening And Slotted Table Plate For Arbor Work,
Force in Tons3 ton
Swing (In.)7 in
Anvil Dia. Work Area (In.)6 7/8 in
Max. Work Height (In.)11 1/2 po
Height (In.)19 in
Depth (In.)18 in
ConstructionCast Iron
IncludesSlotted Able And Friction Brake
Country of OriginUnited States
(subject to change)