!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARBOUR PRESS, 3 TONS, 7 IN SWING, 6½X8¾ IN TABLE, 7⅞ IN DIA, 18¼ IN H, 21X8¼ IN BASE

ARBOUR PRESS, 3 TONS, 7 IN SWING, 6½X8¾ IN TABLE, 7⅞ IN DIA, 18¼ IN H, 21X8¼ IN BASE

DAKE CORPORATION

ARBOUR PRESS, 3 TONS, 7 IN SWING, 6½X8¾ IN TABLE, 7⅞ IN DIA, 18¼ IN H, 21X8¼ IN BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARBOUR PRESS, 3 TONS, 7 IN SWING, 6½X8¾ IN TABLE, 7⅞ IN DIA, 18¼ IN H, 21X8¼ IN BASE

ARBOUR PRESS, 3 TONS, 7 IN SWING, 6½X8¾ IN TABLE, 7⅞ IN DIA, 18¼ IN H, 21X8¼ IN BASE

DAKE CORPORATION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,149.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40F022
  • Mfr. Model # 902002
  • UNSPSC # 23171622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Product Details

This ratchet lever arbour press is made of cast iron and has a force of three tons. It has a seven-inch swing, a table work surface of 6½ x 8¾ inches, and an anvil of 7⅞-inch diameter. The press has an 18¼-inch maximum working height, 21 x 8¼ inches base, and slot width ranging from ⅝ to 1½-inches. It includes a fixed table and friction brake.

Technical Specs

  • ItemArbor Press
  • Force Range (Lbs.)0 to 6,000
  • Table Work Surface (In.)6 1/2 x 8 3/4
  • Range of Slot Widths (In.)5/8 to 1 1/2
  • Ram Dimensions (In.)1 1/4 X 1 1/4 X 24 1/2
  • Width (In.)8 1/4 in
  • Base Size (In.)8 1/4 x 21
  • FeaturesRatchet Device Permits Lever To Be Used In Most Convenient Position, Hand Wheel Advanced Ram To Work Quickly, And Counterweight Returns Lever Quickly After Down Stroke
  • Force in Tons 3 ton
  • Swing (In.) 7 in
  • Anvil Dia. Work Area (In.) 7 7/8 in
  • Max. Work Height (In.) 18 1/4 po
  • Height (In.) 28 in
  • Depth (In.) 21 in
  • Construction Cast Iron
  • Includes Designed For Broaching With Fixed Table And Friction Brake
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list