!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARBOUR PRESS, 3 TONS, 11¾ IN SWING, 6⅝ X 7½ IN TABLE, 6¾ IN ANVIL DIA, CAST IRON

ARBOUR PRESS, 3 TONS, 11¾ IN SWING, 6⅝ X 7½ IN TABLE, 6¾ IN ANVIL DIA, CAST IRON

PALMGREN

ARBOUR PRESS, 3 TONS, 11¾ IN SWING, 6⅝ X 7½ IN TABLE, 6¾ IN ANVIL DIA, CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARBOUR PRESS, 3 TONS, 11¾ IN SWING, 6⅝ X 7½ IN TABLE, 6¾ IN ANVIL DIA, CAST IRON

ARBOUR PRESS, 3 TONS, 11¾ IN SWING, 6⅝ X 7½ IN TABLE, 6¾ IN ANVIL DIA, CAST IRON

PALMGREN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $811.07 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRN9661301
  • Mfr. Model # 9661301
  • UNSPSC # 31301303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 133.0 lbs

Product Details

This arbour press is made of cast iron and has a force of three tons. It has a swing of 11¾-inch, a table work surface of 6⅝ x 7½ inches, and a removable anvil of 6¾-inch diameter. The press has a slot width ranging from ¾ to 1 13/16 inches, a 12½-inch maximum working height, and a three-piece bit set with pointed/round/square end bits.

Technical Specs

  • ItemArbor Press
  • Force Range (Lbs.)6000
  • Table Work Surface (In.)6-5/8 x 7-1/2
  • Range of Slot Widths (In.)3/4 to 1-13/16
  • Ram Dimensions (In.)1-1/2 x 1-1/2
  • Height (In.)21 1/2 in
  • Depth (In.)17 7/8 in
  • ConstructionCast Iron
  • IncludesAdjustable Feed Handle, Anvil, Arbor Press, Arbor Press (3) Piece Bit Set, Depth Stop, Reversible Ram
  • Force in Tons 3 ton
  • Swing (In.) 12 1/2 in
  • Anvil Dia. Work Area (In.) 6 5/8 in
  • Max. Work Height (In.) 12 3/4 in
  • Ram Hole Dia. x Depth (In.) 1/2 x 3/4
  • Width (In.) 7 1/8 in
  • Base Size (In.) 7-1/8 x 16
  • Features Adjustable Depth Stop With Fine Adjustment, Comes With 3 Press Bits: Pointed, Heavy Duty Cast Iron And Steel Construction, Removable Steel Anvil With Four Different Slot Positions, Reversible Ram With Hole & Magnet For Inches Or Tools, Rounded & Square
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list