!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARBOUR PRESS, 1 TON, 3½ IN THROAT, 3X3½ IN TABLE, 9½X4¼ IN BASE, 7 IN DIA, 1X1X7½ IN RAM

ARBOUR PRESS, 1 TON, 3½ IN THROAT, 3X3½ IN TABLE, 9½X4¼ IN BASE, 7 IN DIA, 1X1X7½ IN RAM

DAKE CORPORATION

ARBOUR PRESS, 1 TON, 3½ IN THROAT, 3X3½ IN TABLE, 9½X4¼ IN BASE, 7 IN DIA, 1X1X7½ IN RAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARBOUR PRESS, 1 TON, 3½ IN THROAT, 3X3½ IN TABLE, 9½X4¼ IN BASE, 7 IN DIA, 1X1X7½ IN RAM

ARBOUR PRESS, 1 TON, 3½ IN THROAT, 3X3½ IN TABLE, 9½X4¼ IN BASE, 7 IN DIA, 1X1X7½ IN RAM

DAKE CORPORATION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $619.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40F012
  • Mfr. Model # 901001
  • UNSPSC # 23171622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

This single lever arbour press is made of cast iron and has a force of one ton. It has a 3½-inch swing, a table work surface of 3 x 3½ inches, and a base of 9½ length x 4¼ inches width. The press has a 4½-inch maximum working height, 1 x 1 x 7½ inches ram size, a shimmed ram cap, friction brake, smooth action gears, and adjustable handles.

Technical Specs

  • ItemArbor Press
  • Force Range (Lbs.)0 to 2,000
  • Table Work Surface (In.)3 x 3 1/2
  • Ram Dimensions (In.)1 x 1 x 7 1/2
  • Width (In.)4 1/4 in
  • Base Size (In.)4 1/4 x 9 1/2
  • FeaturesShimmed Ram Cap Permits Take Up For Potential Wear, Adjustable Handle Allows Convenient Handle Positioning, And Smooth Action Gears Permit Finite Ram Control
  • Force in Tons 1 ton
  • Swing (In.) 3 1/2 in
  • Max. Work Height (In.) 4 1/2 po
  • Height (In.) 9 in
  • Depth (In.) 9 1/2 in
  • Construction Cast Iron
  • Includes Solid Table And Friction Brake
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list