!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Duty Rating
Scaler Type
Body Style
Number of Needles
Blows per Minute
Stroke Length
Air Inlet Connection Size
Air Inlet Type
Kit Contents
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Air-Powered Needle Scalers

https://catalogue.grainger.ca/?hybris=true

 50  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CHICAGO PNEUMATIC
  • NEEDLE SCALER KIT, 1 5/16 IN STROKE L, 4,000 BPM, 1/4 IN NPT FEMALE, MEDIUM DUTY
  • Item # CNPCP7115
  • Mfr. Model # CP7115
  • EHC: EHC :
  • Standard Duty, 4,000 Blows per Minute, Stroke Length 1.3 In., Average CFM @ 15 Second Run Time 1.0, CFM @ Full Load 4.1, Required Pressure 90 PSI, Air Inlet 1/4 In., Min. Hose Size 3/8, Overall Length 11.4 In., Straight Handle Type, Straight Design, Teasi

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1572
  • CHICAGO PNEUMATIC
  • NEEDLE AND CHISEL SCALER KIT, 1 13/64 IN STROKE L, 4,800 BPM, 1/2 IN SHANK SIZE
  • Item # CNPCP7120
  • Mfr. Model # CP7120
  • EHC: EHC :
  • General purpose needle/chisel scaler. Ideal for surface preparation work, removal of paint, dirt, weld slag or rust. Easily converts from a needle scalar to a chisel scalar. Adj sleeve to fit the protrusion of the needles to the task to be performed.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1572
  • CHICAGO PNEUMATIC
  • NEEDLE SCALER KIT, 1 5/16 IN STROKE L, 4,000 BPM, 1/4 IN NPT FEMALE, MEDIUM DUTY
  • Item # CNPCP7125
  • Mfr. Model # CP7125
  • EHC: EHC :
  • Standard Duty, 4,000 Blows per Minute, Stroke Length 1.3 In., Average CFM @ 15 Second Run Time 1.2, CFM @ Full Load 4.6, Required Pressure 90 PSI, Air Inlet 1/4 In., Min. Hose Size 3/8, Overall Length 12.8 In., Pistol Handle Type, Pistol Design, Teasing L

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1572
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list