CHISEL SCALER, 1 17/32 IN STROKE L, 4,800 BPM, B1/CLECO, 1/4 IN NPT FEMALE, LIGHT DUTY
CHISEL SCALER, 1 17/32 IN STROKE L, 4,800 BPM, B1/CLECO, 1/4 IN NPT FEMALE, LIGHT DUTY
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Speedaire Needle & Chisel Scalers. Ideal for removing rust, paint, dirt and weld on metal surfaces, even in tight spaces, corners or curved surfaces.
Technical Specs
- ItemChisel Scaler
- Scaler TypeChisels
- Blows per Minute4,800 bpm
- Air Inlet1/4 in NPT Female
- Air Inlet GenderFemale
- Kit ContentsChisel
- Air Consumption12.4 cfm
- Air Pressure90 psi
- Sound Level98 dB
- Throttle TypeLever
- Shank Size0.5 in
- Compatible Shank Size1/2 in
- Compatible Collar ShapeNotched
- Handle TypeStraight
- SeriesChisel Scalers
- Duty Rating Light Duty
- Body Style Inline
- Stroke Length 1 17/32 in
- Air Inlet Connection Size 1/4 in
- Air Inlet Type NPT
- Power Source Air Powered
- Min. Hose Size 3/8 in
- Vibration Level 22.3 m/sq sec
- Housing Lock Bayonet Needle
- Shank Shape Square
- Shank Design B1/Cleco
- Compatible Shank Shape Square
- Overall Length 14 5/8 in
- For Use With Chisels, Needles
- Tool Weight 4.6 lb
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.24
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.38
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.77
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.03
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.98
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.61
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.13
/ each
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.57
/ each