!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR NEEDLE SCALER, 1-1/8 IN STROKE, 1 IN BORE

AIR NEEDLE SCALER, 1-1/8 IN STROKE, 1 IN BORE

INGERSOLL RAND

AIR NEEDLE SCALER, 1-1/8 IN STROKE, 1 IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR NEEDLE SCALER, 1-1/8 IN STROKE, 1 IN BORE

AIR NEEDLE SCALER, 1-1/8 IN STROKE, 1 IN BORE

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $491.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG0125A
  • Mfr. Model # 125-A
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.78 lbs

Technical Specs

  • ItemNeedle Scaler
  • Scaler TypeNeedle Scaler
  • Blows per Minute4,800 bpm
  • Air Inlet1/4 in NPT
  • Air Inlet Type1/4 in NPT Female
  • Power SourceAir Powered
  • Min. Hose Size5/16 in
  • Vibration Level9.6 m/sq sec
  • Throttle TypeLever
  • Shank Size1/2 in
  • Compatible Shank ShapeSquare
  • Handle TypeInline
  • Duty Rating Medium Duty
  • Number of Needles 19
  • Stroke Length 1-1/8 in
  • Air Inlet Gender Female
  • Kit Contents Needle scaler 125-A and (19) 7 in needles
  • Air Consumption 20 cfm
  • Air Pressure 90 psi
  • Sound Level 96.3 dB
  • Shank Shape Square
  • Compatible Shank Size 1/2 in
  • Overall Length 18 19-64
  • Tool Weight 4.1 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list