SCALER CHIPPER KIT
SCALER CHIPPER KIT
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Speedaire Needle & Chisel Scalers. Ideal for removing rust, paint, dirt and weld on metal surfaces, even in tight spaces, corners or curved surfaces.
Technical Specs
- ItemNeedle and Chisel Scaler Kit
- Scaler TypeNeedles and Chisels
- Number of Needles19
- Stroke Length1 17/32 in
- Air Inlet Connection Size1/4 in
- Air Inlet TypeNPT
- Power SourceAir Powered
- Exhaust LocationSide
- Air Pressure90 psi
- Lock-Off SwitchNo
- Anti-Vibration TechnologyNo
- Sound Level99 dB
- Throttle TypeLever
- Dust ManagementNone
- Shank ShapeSquare
- Shank DesignB1/Cleco
- Needle Holder IncludedYes
- Needle Holder Capacity19
- Compatible Shank Size1/2 in
- Compatible Collar ShapeNotched
- Handle TypeStraight
- For Use WithChisels, Needles
- Tool Weight6.3 lb
- Number of Pieces6
- Duty Rating Light Duty
- Body Style In-Line
- Blows per Minute 4,600 bpm
- Air Inlet 1/4 in NPT Female
- Air Inlet Gender Female
- Kit Contents (1) Bare Tool, (3) Chisel
- Air Consumption 13 cfm
- Min. Hose Size 3/8 in
- Accessory Free Tool Change No
- Lock-On Switch No
- Vibration Level 8.6 m/sq sec
- Housing Lock Adjustable Collar
- Speed Setting Single Speed
- Dust Sealed Switch No
- Shank Size 0.5 in
- Needle Length 180 mm
- Needle Holder Diameter 4.9 mm
- Needle Diameter 1/8 in
- Compatible Shank Shape Square
- Overall Length 18 in
- Housing Material Steel
- Series Needle Scalers
- Includes Angle Chisel, Blade Chisel, Case, Flat Chisel, Needle Scaler
- Application Paint Removal, Rust Removal, Scale Removal, Weld Flux
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.38
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.15
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.83
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.06
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.34
/ EACH