Stroke LengthStroke length is the distance that needles, chisels, or punches extend from the tool barrel with each blow. Tools with longer stroke lengths deliver more aggressive blows.
Product ITEM is unavailable. See products from the same category below.
Air-Powered Hammers
Air-powered hammers strike chisels and punches against surfaces for aggressive material removal and demolition work. They have a longer stroke to deliver more powerful percussive action than scalers. Chisels and punches can be changed out for different blade and tip styles as long as the bit shank is compatible with the hammer. They are held in the barrel of the hammer by a retainer, which keep the bits from flying off the tool during use. Depending on the type of hammer and the bits used, air hammers can chisel, cut, chip, scrape, shape, split, and drive. Air hammers perform general material removal and light chipping. Chipping hammers perform heavy material removal and light demolition. Rivet-busting hammers remove or set rivets, cut through tanks, and break up brick or concrete. Riveting hammers set rivets for assembling parts and repairing metal structures.
Regular duty air hammer. Shank opening 0.401 inch. Piston stroke 2-5/8 inches. 3,500 blows per minute. 3/4 inch bore diameter. Average air consumption 3.4 CFM. Air inlet NPT(F) 1/4 inch. Net weight 3-1/2 lbs.
Regular duty air hammer. Shank opening 0.401 inch. Piston stroke 2-5/8 inches. 3,500 blows per minute. 3/4 inch bore diameter. Average air consumption 3.4 CFM. Air inlet NPT(F) 1/4 inch. Net weight 3-1/2 lbs.
Hex chipper. Ideal for light demolition work, bridge decking, concrete surface preparation, metal removal, form stripping & many other applications. Heavy-duty front end featuring a threaded barrel and rubber buffered retainer for increasing steel and retainer. Uses hex shank round collared chisels.
Hex chipper. Ideal for light demolition work, bridge decking, concrete surface preparation, metal removal, form stripping & many other applications. Heavy-duty front end featuring a threaded barrel and rubber buffered retainer for increasing steel and retainer. Uses hex shank round collared chisels.
This moil point includes one chisel and features a hex shank and round collar. It has an overall length of 12 inches and a shank size of 0.580 inches. It is made of steel.
This moil point includes one chisel and features a hex shank and round collar. It has an overall length of 12 inches and a shank size of 0.580 inches. It is made of steel.
Air hammer heavy duty, high powered general purpose Zip Gun for rivet and bolt cutting, bushing, driving and overall front end work. Comes with Zip-Quick retainer.
Air hammer heavy duty, high powered general purpose Zip Gun for rivet and bolt cutting, bushing, driving and overall front end work. Comes with Zip-Quick retainer.
Regular duty air hammer. Shank opening 0.401 inch. Piston stroke 2-5/8 inches. 3,500 blows per minute. 3/4 inch bore diameter. Average air consumption 3.4 CFM. Air inlet NPT(F) 1/4 inch. Net weight 3-1/2 lbs.
Regular duty air hammer. Shank opening 0.401 inch. Piston stroke 2-5/8 inches. 3,500 blows per minute. 3/4 inch bore diameter. Average air consumption 3.4 CFM. Air inlet NPT(F) 1/4 inch. Net weight 3-1/2 lbs.
Heavy-duty Zip Gun(R) hammer. Comes with Quick-Change retainer. Features: 0.401 inch chisel shank opening, impact parts heat-treated, and an integral muffler minimizes exhaust sound. Kit comes with cold and edging chisel, punch, rivet cutter and case.
Heavy-duty Zip Gun(R) hammer. Comes with Quick-Change retainer. Features: 0.401 inch chisel shank opening, impact parts heat-treated, and an integral muffler minimizes exhaust sound. Kit comes with cold and edging chisel, punch, rivet cutter and case.
Round chipper. Ideal for light demolition work, bridge decking, concrete surface preparation, metal removal, form stripping and many other applications. Uses round shank oval collar chisels.
Round chipper. Ideal for light demolition work, bridge decking, concrete surface preparation, metal removal, form stripping and many other applications. Uses round shank oval collar chisels.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.