AIR HAMMER KIT, 0.401 IN SHANK SIZE, 3 1/2 IN STROKE L, ROUND, MEDIUM DUTY
AIR HAMMER KIT, 0.401 IN SHANK SIZE, 3 1/2 IN STROKE L, ROUND, MEDIUM DUTY
CHICAGO PNEUMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Heavy-duty Zip Gun(R) hammer. Comes with Quick-Change retainer. Features: 0.401 inch chisel shank opening, impact parts heat-treated, and an integral muffler minimizes exhaust sound. Kit comes with cold and edging chisel, punch, rivet cutter and case.
Technical Specs
Item Air Hammer Kit
Shank Shape Round
Air Inlet Size 1/4 in NPT Female
Blows per Minute 2,300 bpm
Air Inlet Gender Female
Air Inlet Connection Size 1/4 in
Power Source Air Powered
Air Pressure 90 psi
Vibration Level 7.3 m/sq sec
Dust Management None
Throttle Type Trigger
Handle Type Pistol Grip
Number of Pieces 7
Series CP7150
Duty Medium Duty
Stroke Length 3 1/2 in
Kit Contents Retainer, (4) Chisels
Shank Size 0.401 in
Air Inlet Type NPT
Compatible Collar Shape Round
Air Consumption 25 cfm
Min. Hose Size 3/8 in
Dust Sealed Switch No Dust Sealed Switch
Sound Level 110 dB
Overall Length 8 7/8 in
Features Integral Muffler Minimizes Exhaust Sound
Tool Weight 4.2 lb
Standards ISO 28927-9
Country of Origin Taiwan
(subject to change)
Alternate Products
CHICAGO PNEUMATIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,045.85
/ each
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$345.67
/ each
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$181.13
/ each
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$247.69
/ each
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$267.46
/ each