!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HAMMER KIT, 0.401 IN SHANK SIZE, 2 5/8 IN STROKE L, ROUND, MEDIUM DUTY

AIR HAMMER KIT, 0.401 IN SHANK SIZE, 2 5/8 IN STROKE L, ROUND, MEDIUM DUTY

CHICAGO PNEUMATIC

AIR HAMMER KIT, 0.401 IN SHANK SIZE, 2 5/8 IN STROKE L, ROUND, MEDIUM DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HAMMER KIT, 0.401 IN SHANK SIZE, 2 5/8 IN STROKE L, ROUND, MEDIUM DUTY

AIR HAMMER KIT, 0.401 IN SHANK SIZE, 2 5/8 IN STROKE L, ROUND, MEDIUM DUTY

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $204.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP7111K
  • Mfr. Model # CP7111K
  • UNSPSC # 27131504
  • CATALOGUE PAGE # 1571
  • Shipping Weight 7.16 lbs

Product Details

Regular duty air hammer. Shank opening 0.401 inch. Piston stroke 2-5/8 inches. 3,500 blows per minute. 3/4 inch bore diameter. Average air consumption 3.4 CFM. Air inlet NPT(F) 1/4 inch. Net weight 3-1/2 lbs.

Technical Specs

  • ItemAir Hammer Kit
  • Shank ShapeRound
  • Air Inlet Size1/4 in NPT Female
  • Blows per Minute3,000 bpm
  • Air Inlet GenderFemale
  • Air Inlet Connection Size1/4 in
  • Retainer TypeQuick Change
  • Air Consumption25 cfm
  • Min. Hose Size3/8 in
  • Dust Sealed SwitchNo Dust Sealed Switch
  • Sound Level110 dB
  • Overall Length6 3/4 in
  • FeaturesEasy Change Retainer For Quick Accessory Change, Fast Cutting Action
  • Tool Weight3.5 lb
  • StandardsISO 28927-9
  • Duty Medium Duty
  • Stroke Length 2 5/8 in
  • Kit Contents Edging Chisel, Flat Chisel, Quick Change Retainer, Single Blade Panel Cutter, Spot Weld Splitter, Tapered Punch
  • Shank Size 0.401 in
  • Air Inlet Type NPT
  • Compatible Collar Shape Round
  • Power Source Air Powered
  • Air Pressure 90 psi
  • Vibration Level 5 m/sq sec
  • Dust Management None
  • Throttle Type Trigger
  • Handle Type Pistol Grip
  • Number of Pieces 8
  • Series CP7111
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list