!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Air Motor Size
Fits Container Size
Volume per Minute
Pump Ratio
Consumption @ 100 PSI
Max. Pressure
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Air-Operated Grease Pumps

https://catalogue.grainger.ca/?hybris=true

48 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LINCOLN
  • LUBRIGUN CHASSIS F/120LB DRUM 50:1
  • Item # LNC918
  • Mfr. Model # 918
  • EHC: EHC :
  • Chassis gear lubrigun for 120 lb. (55Kg.) drum is equipped with: LNC82050 bare pump assembly, LNC46007 drum cover, LNC815 air coupler, LNC11659 air nipple, LNC72036 air connecting hose, LNC75036 grease connecting hose and LNC84780 follower plate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1524
  • LINCOLN
  • PUMP GREASE
  • Item # LNC6917
  • Mfr. Model # 6917
  • EHC: EHC :
  • 50:1 Air Operated/Double Acting Grease Pump with Band Dolly Base

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1524
  • LINCOLN
  • LUBRIGUN CHASSIS F/400LB DRUM 50:1
  • Item # LNC926
  • Mfr. Model # 926
  • EHC: EHC :
  • Air operated grease pump chassis lubrigun for 400 lb. (180 Kg) drum is equipped with: LNC82054 bare pump assembly, LNC81523 drum cover, LNC11659 air nipple, LNC72036 air connecting hose, LNC80202 volume elbow union, and LNC75084 grease connecting hose.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1524
  • LINCOLN
  • PUMP LUBE 40:1 25-50LB
  • Item # LNC4459
  • Mfr. Model # 4459
  • EHC: EHC :
  • Economical, 40:1 air operated alternative to using a grease gun for light to medium-duty applications. Use 35 lb. buckets or 120 lb. drums and eliminate the expense, mess and disposal cost of cartridges. Includes high pressure control valve, grease couple Includes high pressure control valve, grease coupler, swivel and 7 foot hose.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1525
  • LINCOLN
  • LUBRIGUN AIR OPERATED 50:1
  • Item # LNC989
  • Mfr. Model # 989
  • EHC: EHC :
  • Grease pump. Steel cover has 3 thumb screws to clamp securely to any original 25 - 50 lb. refinery container.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1524
  • LINCOLN
  • PUMP LUBE 40:1 25-50LB
  • Item # LNC4489
  • Mfr. Model # 4489
  • EHC: EHC :
  • Economical, 40:1 air operated alternative to using a grease gun for light to medium-duty applications. Use 35 lb. buckets or 120 lb. drums and eliminate the expense, mess and disposal cost of cartridges.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1525
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list