LUBRIGUN AIR OPERATED 50:1
LUBRIGUN AIR OPERATED 50:1
LINCOLN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Grease pump. Steel cover has 3 thumb screws to clamp securely to any original 25 - 50 lb. refinery container.
Technical Specs
- Item50:1 Air Operated/Double Acting Grease Pump
- IncludesPump, Drum Cover, Hose, Carrying Handle, Follower Plate, Control Valve, Air Coupler, Straight and Two Universal Swivels
- Hose Length 7 ft.
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,634.78
/ each
-
LINCOLN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,735.68
/ each
Related Products
-
LINCOLN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$429.65
/ each