Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
AIR OPERATED GREASE PUMP,37-3/8 IN
AIR OPERATED GREASE PUMP,37-3/8 IN
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
Item Air Operated Grease Pump
Fits Container Size 400 lb./55 gal. Drum
Pump Ratio 50:1
Max. Pressure 7,500 PSI
Grease Type NLGI 1 & 2
Material Steel, Brass, Aluminum And Polyurethane
Application For High Pressure Greasing In Industrial Applications
Air Motor Size 2-1/2"
Volume per Minute 2.20 lb
Consumption @ 100 PSI 8.1 cfm
Air Inlet 1/4" FNPT
Hose Length 7 ft.
Drum Cover Dia. 24-1/2"
Includes Air Operated Grease Pump, Complete With 24 1/2 In Drum Cover, Rubber Lining Follower Plate, 7 Ft High Pressure Grease Hose Fitted With Grease Control Valve With Z Swivel
Country of Origin India
(subject to change)
Alternate Products
LINCOLN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10,788.54
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All