!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP GREASE

PUMP GREASE

LINCOLN

PUMP GREASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP GREASE

PUMP GREASE

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,694.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC6917
  • Mfr. Model # 6917
  • UNSPSC # 27112901
  • CATALOGUE PAGE # 1524
  • Shipping Weight 38.0 lbs

Product Details

50:1 Air Operated/Double Acting Grease Pump with Band Dolly Base

Technical Specs

  • Item50:1 Air Operated/Double Acting Grease Pump with Band Dolly Base
  • Fits Container Size120 lbs.
  • Pump Ratio50:1
  • Air Inlet1/4" NPTF
  • Hose Length7 ft.
  • ApplicationLube the Hard-to-Reach Fittings with The Heavy-Duty Control Valve and Universal Swivel
  • Air Motor Size 2-1/2"
  • Volume per Minute 80 cu in
  • Max. Pressure 7500 PSI
  • Grease Type NLGI 1 & 2
  • Material Metal
  • Includes Control Valve, Universal Swivel and Coupler, Hose, Drum Cover, Follower Plate, Band Dolly with Casters and Wheels
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms