!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Number of Stages
Max. Pressure
Oil Capacity
Number of Cylinders
Groove Section
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Air Compressor Pumps

https://catalogue.grainger.ca/?hybris=true

23 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SPEEDAIRE
  • PUMP COMPRESSOR,2,3 HP
  • Item # GGF2WGX7
  • Mfr. Model # 2WGX7
  • EHC: EHC :
  • Single stage air compressor pump. Designed to cycle ON/OFF while providing continuous air with a 65/35 duty cycle. Splash lubricated. Pump is rated at 1 HP with a 1,725 RPM motor only. Pumps include oil dipstick. 135 max PSI. Oil capacity of 8.5 oz. Belt

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1607
  • SPEEDAIRE
  • PUMP CONPRESSOR 1 1-1/2 2HP
  • Item # GGF2WGX6
  • Mfr. Model # 2WGX6
  • EHC: EHC :
  • Single stage air compressor pump. Designed to cycle ON/OFF while providing continuous air with a 65/35 duty cycle. Splash lubricated. Pumps is rated at 1 HP with a 1,725 RPM motor only. Pump includes oil dipstick. Flywheel not included, 135 max PSI. Oil c

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1607
  • SPEEDAIRE
  • PUMP COMPRESSOR 7.5HP TWO STAGE
  • Item # SDR5F566
  • Mfr. Model # TF2011
  • EHC: EHC :
  • Two stage air compressor pump is designed for heavy-duty commercial and industrial uses. Durable cast iron construction, stainless steel reed type valves, low pump RPM, optimally balanced ductile-iron crankshaft, and oil level sight glass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1607
  • SPEEDAIRE
  • PUMP COMPRESSOR 5 HP TWO STAGE
  • Item # SDR5Z404
  • Mfr. Model # TF2001
  • EHC: EHC :
  • Two stage air compressor pump is designed for heavy-duty commercial and industrial uses. Durable cast iron construction, stainless steel reed type valves, low pump RPM, optimally balanced ductile-iron crankshaft, and oil level sight glass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1607
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list